Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
459 |
4400S |
Manufacturer Number |
459 |
4400S |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104595 |
00687855846412 |
Weight per package |
2.2 (lbs/each) |
2.24 (lbs/each) |
Description |
459 4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
|
4400S 4" STL Set SCR Emt Conn
Features:2 9/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.50 (Each) |
$50.43 (Each) |
Carton/Reel |
$16.50 (1 Each) |
$252.16 (5 Each) |
Standard Packaging/Reel |
$66.01 (4 Each) |
$252.16 (5 Each) |
|
connection |
Threaded |
Male NPS Thread |
insulation |
- |
Not insulated |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Electro Plated |
|
Diameter |
4.77 in |
- |
Length |
3.72 in |
- |
Size |
4 in |
4 |
|
Description |
4" STL EMT SET/SCREW CONN |
4" STL SET SCR EMT CONN |
extra long description |
MIDWEST 459 4 EMT RGD SS CONN |
EGS 4400S 4 IN EMT SSCR CONN |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 4 Inch Trade Size, Steel, Zinc Plated Finish, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 in Length, 4.77 in Diameter, 0.87 in Thread Length, 2.2 lb/EA |
Features:2 9/16IN Dia X 5 1/16IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
Product Type |
4 Emt RGD SS Conn |
4 In Emt SSCR Conn |
Short Description |
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.19 IN, Max. Dia. 4.75 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
Connector Type |
- |
SET SCREW |
dimensions |
5.7000 IN X 4.0000 IN X 6.3000 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
1 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
Thread Length |
0.87 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
APPOZGCOMM |
Manufacturers Part Number |
459 |
4400S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Straight Set Screw Connector |
|
|
|
Application |
Commercial |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |