Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
TC1210A |
459 |
Manufacturer Number |
TC1210A |
459 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00785991025163 |
00784564104595 |
Weight per package |
1.8 (lbs/each) |
2.2 (lbs/each) |
Description |
TC1210A 4" Emt Set Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 In Length, 1.8 LB/Ea
|
459 4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.63 (Each) |
$30.89 (Each) |
Carton/Reel |
$493.15 (5 Each) |
$30.89 (1 Each) |
Standard Packaging/Reel |
$493.15 (5 Each) |
$123.56 (4 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
4.77 in |
Length |
3.938 in |
3.72 in |
Size |
- |
4 in |
|
Description |
4" EMT SET SCREW CONN |
4" STL EMT SET/SCREW CONN |
extra long description |
ABB TC1210A 4 INCH CONN,SSCREW,EMT, |
MIDWEST 459 4 EMT RGD SS CONN |
Features |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 4 Inch Trade Size, Steel, Zinc Plated Finish, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Long Description |
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 in Length, 1.8 lb/EA |
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 in Length, 4.77 in Diameter, 0.87 in Thread Length, 2.2 lb/EA |
Product Type |
4 Inch Conn, Sscrew, Emt, STL |
4 Emt RGD SS Conn |
Short Description |
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated, 5 CT |
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
- |
5.7000 IN X 4.0000 IN X 6.3000 IN |
for use with |
EMT Conduit |
EMT Conduit;IMC Conduit;Rigid Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
5 CT |
1 PK |
Standards Met |
UL E16592 |
UL E-22132;cUL |
Thread Length |
- |
0.87 in |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TC1210A |
459 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
EMT Conduit Fittings |
Set screw type connector |
|
|
Weight |
1.8 lb/EA |
2.2 lb/EA |
|
Application |
Electrical |
Commercial |
standard |
UL e16592 |
UL, cUL |