Item Comparison: 458NPB0X, 220

Item

458NPB0X - SW Canopy SP Pullchain 3/1A 125/250V NP - Eaton

458NPB0X
SW Canopy SP Pullchain 3/1A 125/250V NP

$8.69 Each

$869.00 (100 Each)

QTY:
Each
Add
220 - Canopy Switch - Legrand-Pass & Seymour

220
Canopy Switch

$7.99 Each

$799.00 (100 Each)

QTY:
Each
Add
Nacogdoches 32 0
All Stores 365 239
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 458NPB0X 220
Manufacturer Number 458NP-BOX 220
Category Dimmers & Speed Controls - Cable Pull Switches & Accy. Wiring Devices - Miniature/Appliance WRG Dev
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664233708 00785007469820
Weight per package 0 0.054 (lbs/each)
Description 458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
220 Canopy Switch
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.69 (Each) $7.99 (Each)
Carton/Reel $8.69 (1 Each) $79.90 (10 Each)
Standard Packaging/Reel $869.00 (100 Each) $799.00 (100 Each)
actuator Pull Chain Pull Chain
amperage rating 1, 3 6A / 3A
Current Rating 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac 3 A;6 A
Material Polycarbonate Consult the Factory
Terminal Type Wire Lead -
Voltage Rating 125/250 V ac 125/250 V ac
Actuator Finish Nickel -
Color - Black
Size - Consult the Factory
Description SW CANOPY SP PULLCHAIN 3/1A 125/250V NP CANOPY SWITCH
extra long description EWD 458NP-BOX SW Canopy SP PullChai P&S 220 CANOPY SWITCH
Features Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). Heavy-duty single pole canopy pull siwtch. two black leads (18 awg) 6.5 long. ru listed.
Long Description Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V ac, Black, 0.05 lb/EA
Product Type Pullchain Canopy Switch
Short Description Pull Chain Canopy Switch, Single-Pole, 6A Pull Chain Switch, 1 Pole, 3/6 A
Special Features Canopy & toggle switches Heavy-duty, single pole canopy pull switch. 2 black leads (18 AWG) 6.5" long, RU Listed.
actuator type - Pull Chain
Contact Configuration Single Pole -
dimensions 1.5050 IN X 1.5050 IN X 1.5050 IN -
Mounting Type Bushing -
Operating Mode ON/OFF -
Operating Temperature Range -40 to +65 °C -
package quantity - 100 PK;10 CT
Standards Met UL;NOM 426 UL Listed;CSA Certified
Switch Type Pull chain -
Made in USA - yes
Brand Eaton LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 458NP-BOX 220
sub brand - Pass & Seymour
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type Accessory Pull Chain Switch
Weight - 0.05 lb/EA
Application Appliance;Fixture;Doorway;Equipment Residential
Mounting - Consult the Factory
standard UL Listed,CSA certified,cULus Listed UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat