Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
456W |
614WWH |
Manufacturer Number |
456W |
614 WWH |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
Outdoor Hid Lighting
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00662400676287 |
00661209950291 |
Weight per package |
0.76 (lbs/each) |
1.78 (lbs/each) |
Description |
456W 6" Slope White Trim/White Baffle
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
|
614WWH WH Trim WHT RD Slantd Baff
6-Inch Baffle Downlight Trim For Standard Slope Ceilings. Baffles Are The Most Popular Of All Residential Recessed Trims.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.50 (Each) |
$43.17 (Each) |
Carton/Reel |
$56.50 (1 Each) |
$43.17 (1 Each) |
Standard Packaging/Reel |
$339.00 (6 Each) |
$43.17 (1 Each) |
|
Current Rating |
0.625 A |
- |
Material |
Stainless Steel |
- |
Shape |
- |
OVAL |
|
Color |
White |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
4.75 in |
4.75 |
Length |
7.5 in |
7.75 |
Size |
4.9 IN Length 7.6 IN Width 7.4 IN Height |
- |
Width |
7.5 in |
7.75 |
|
Construction |
N/A |
- |
Description |
6" SLOPE WHITE TRIM/WHITE BAFFLE |
WH TRIM WHT RD SLANTD BAFF |
extra long description |
CLS 456W COILEX BAFFLE ALL SLOPE, A |
LITH 614 WWH 6IN Standard Slope Dow |
Features |
Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting. |
- |
Long Description |
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 in Length, 7.5 in Width, 4.75 in Height, 0.98 lb |
6-inch baffle downlight trim for standard slope ceilings. Baffles are the most popular of all residential recessed trims. |
Product Type |
Slope Ceiling Trim White |
6IN Standard Slope Downlight Baffle Trim |
Short Description |
Slope Ceiling Trim White, 0.625 A |
- |
Special Features |
One piece seamless baffle |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
6 CT |
- |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
456W |
614 WWH |
|
Category Description |
All Recessed Cans & Trims |
Outdoor HID Lighting |
Type |
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings) |
- |
|
|
|
Application |
lighting |
Healthcare,Residential |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
Recessed |
standard |
N/A |