Item Comparison: 604WWH, 456W

Item

604WWH - Trim WHT RND Baffle - Juno

604WWH
Trim WHT RND Baffle

$47.00 Each

$282.00 (6 Each)

QTY:
Each
Add
456W - 6" Slope White Trim/White Baffle - Halo

456W
6" Slope White Trim/White Baffle

$56.50 Each

$339.00 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 69 263
Vendor Juno Halo
Catalog Number 604WWH 456W
Manufacturer Number 604 WWH 456W
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Outdoor Hid Lighting All Recessed Cans & Trims
UNSPSC 39111515 - Downlighting fixtures 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00661209950284 00662400676287
Weight per package 8.3999 (lbs/each) 0.76 (lbs/each)
Description 604WWH Trim WHT RND Baffle
6-Inch Super Slope Downlight Baffle Trim Is A White Trim Ring. Baffles Are The Most Popular Of All Residential Recessed Trims. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Living Spaces, and More.
456W 6" Slope White Trim/White Baffle
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.00 (Each) $56.50 (Each)
Carton/Reel $47.00 (1 Each) $56.50 (1 Each)
Standard Packaging/Reel $282.00 (6 Each) $339.00 (6 Each)
Current Rating - 0.625 A
Material - Stainless Steel
Shape OVAL -
Color White White
Style - (blank)
Diameter - 6 INCH
Height 6 4.75 in
Length 10 7.5 in
Size - 4.9 IN Length 7.6 IN Width 7.4 IN Height
Width 9 7.5 in
Construction - N/A
Description TRIM WHT RND BAFFLE 6" SLOPE WHITE TRIM/WHITE BAFFLE
extra long description LITH 604 WWH 6IN Downlight Baffle T CLS 456W COILEX BAFFLE ALL SLOPE, A
Features - Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting.
Long Description 6-inch super slope downlight baffle trim is a white trim ring. Baffles are the most popular of all residential recessed trims. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, living spaces, and more. Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 in Length, 7.5 in Width, 4.75 in Height, 0.98 lb
Product Type Trim Slope Ceiling Trim White
Short Description - Slope Ceiling Trim White, 0.625 A
Special Features - One piece seamless baffle
Fixture Type - Trim
Mounting Type - Recessed Mount
package quantity - 6 CT
Brand JUNO HALO
Manufacturers Part Number 604 WWH 456W
Category Description Outdoor HID Lighting All Recessed Cans & Trims
Type - 6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
aperture size 6 in -
Weight 2 0.98 lb
Application Healthcare,Residential lighting
environmental conditions Indoor -
Mounting Recessed Recessed
standard - N/A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat