Item Comparison: 45321, 45605

Item

45321 - RG-59/RG-6/RG-6QUAD Strip Tool - Ideal

45321
RG-59/RG-6/RG-6QUAD Strip Tool

$20.2799 Each

$20.28 (1 Each)

QTY:
Each
Add
45605 - Preppro Coax/Utp Cable Stripper - Ideal

45605
Preppro Coax/Utp Cable Stripper

$22.89 Each

$22.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 50
Vendor Ideal Ideal
Catalog Number 45321 45605
Manufacturer Number 45-321 45-605
Category Installation Tools & Supplies - Wire & Cable Strippers Installation Tools & Supplies - Wire & Cable Strippers
Classification Hand Tools Hand Tools
UNSPSC 27111510 - Stripping tools 27112151 - Wire-stripping pliers
UPC/EAN/GTIN 00783250718894 00783250720118
Weight per package 0.1 (lbs/each) 0.15 (lbs/each)
Description 45321 RG-59/RG-6/RG-6QUAD Strip Tool
Ideal, Stripper, Coax
45605 Preppro Coax/Utp Cable Stripper
Preppro Coax/Utp Cable Stripper, Included: Coax (Gray) and Utp/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.28 (Each) $22.89 (Each)
Carton/Reel $20.28 (1 Each) $22.89 (1 Each)
Standard Packaging/Reel $20.28 (1 Each) $22.89 (1 Each)
Description RG-59/RG-6/RG-6QUAD STRIP TOOL PREPPRO COAX/UTP CABLE STRIPPER
extra long description - IDEAL 45-605 PREPPRO COAX UTP CABLE
Features - The PrepPRO combination Coax/UTP prep tool strips a wide range of coaxial cable types with no adjustments or settings required to the tool. The PrepPRO can strip RG-59 and RG-6 in regular, quad, and all plenum versions without adjusting anything on the tool. No need to adjust blade depths or tool settings. Factory preset for immediate out-of package use. The PrepPRO gray coax cartridge has 2 fixed blades, including a new notched blade, to provide an industry standard ¼” x ¼” cable prep, which leaves ¼” of
Long Description IDEAL, Stripper, Coax PrepPRO Coax/UTP Cable Stripper, Included: Coax (Gray) And UTP/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Product Type Coax STRPPR For RG6 59 Two LVL Preppro Coax Utp Cable Strippr
Special Features Features: Blades Auto-Adjust To Different Diameter Coax Cables; Spinner Ring For Fast Stripping; Strips RG-6/6 Quad And RG-59 Coax Cable; Designed For Fast And Easy 1/4 IN X 1/4 IN Strip Lengths 1/4 IN X 1/4 IN industry standard coax preparation strip-lengths;Compact design saves tool pouch space;Includes coax (gray) and UTP/STP (blue) cartridges;Interchangeable/replaceable blade cartridges;Recommended prep tool for all Ideal RG6/59 series compression products;Supportive spring-loaded force for consistent cutting depths;Works on RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 plenum coax cables
included - Coax (Gray) And UTP/STP (Blue) Cartridges
Brand Ideal Ideal
Manufacturers Part Number 45-321 45-605
Category Description HAND TOOLS HAND TOOLS
Type Coax Coax/UTP Cable Stripper
Status Inactive -
Application For 1/4 IN X 1/4 IN Strip Lengths And Strips RG-6/6 Quad and RG-59 Coaxial Cable Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
standard RoHS -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat