Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
456 |
4250S |
Manufacturer Number |
456 |
4250S |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104564 |
00687855846313 |
Weight per package |
1.35 (lbs/each) |
1.21 (lbs/each) |
Description |
456 2-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
|
4250S 2-1/2" STL Set SCR Emt Conn
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.69 (Each) |
$37.62 (Each) |
Carton/Reel |
$19.39 (2 Each) |
$376.17 (10 Each) |
Standard Packaging/Reel |
$19.39 (2 Each) |
$376.17 (10 Each) |
|
connection |
Threaded |
Male NPS Thread |
insulation |
- |
Not insulated |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
Zinc Plated |
Zinc Electroplated |
|
Diameter |
3.15 in |
- |
Length |
3.38 in |
- |
Size |
2-1/2 in |
2.5 |
|
Description |
2-1/2" STL EMT SET/SCREW CONN |
2-1/2" STL SET SCR EMT CONN |
extra long description |
MIDWEST 456 2 1/2 EMT RGD SS CONN |
EGS 4250S 2-1/2 IN EMT SSCR CONN |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Black, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 in Length, 3.15 in Diameter, 0.84 in Thread Length, 1.35 lb/EA |
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
Product Type |
2 1/2 Emt RGD SS Conn |
2-1/2 In Emt SSCR Conn |
Short Description |
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
2-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.38 IN, Max. Dia. 3.13 IN,Thread Length 0.88 IN, Concretetight when taped, Male Hub Threads - NPS |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
3.1900 IN X 3.1300 IN X 3.1300 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
2 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
Thread Length |
0.84 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
456 |
4250S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Straight Set Screw Connector |
|
|
|
Application |
Commercial |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |