Nacogdoches |
0 |
16 |
All Stores |
|
|
|
Vendor |
Edwards |
Eaton |
Catalog Number |
236 |
456 |
Manufacturer Number |
236 |
456 |
Category |
Signalling & Security Equipmen -
Signaling & Security Equipment
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Signaling Equipment
|
Steel Emt Fittings
|
UNSPSC |
N/A
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00782640226407 |
00784564104564 |
Weight per package |
0.3 (lbs/each) |
1.35 (lbs/each) |
Description |
236 48V Max Zinc Plated Door Trip
Door Trip
|
456 2-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.84 (Each) |
$17.21 (Each) |
Carton/Reel |
$34.84 (1 Each) |
$34.42 (2 Each) |
Standard Packaging/Reel |
$174.20 (5 Each) |
$137.68 (8 Each) |
|
connection |
- |
Threaded |
Voltage Rating |
72513 |
- |
|
|
Diameter |
- |
3.15 in |
Length |
- |
3.38 in |
Size |
- |
2-1/2 in |
|
Description |
48V MAX ZINC PLATED DOOR TRIP |
2-1/2" STL EMT SET/SCREW CONN |
extra long description |
EDW 236 DOOR TRIP |
MIDWEST 456 2 1/2 EMT RGD SS CONN |
Features |
- |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Black, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Long Description |
DOOR TRIP |
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 in Length, 3.15 in Diameter, 0.84 in Thread Length, 1.35 lb/EA |
Product Type |
Door Trip |
2 1/2 Emt RGD SS Conn |
Short Description |
- |
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated |
Special Features |
- |
Concrete-Tight |
|
action |
Door Trip |
- |
Color/Finish |
- |
Zinc Plated |
Connection Orientation |
- |
Straight |
dimensions |
- |
3.1900 IN X 3.1300 IN X 3.1300 IN |
for use with |
- |
EMT Conduit;IMC Conduit;Rigid Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
package quantity |
- |
2 PK |
Standards Met |
- |
UL E-22132;cUL |
Thread Length |
- |
0.84 in |
|
|
Brand |
Edwards |
Cooper Crouse-Hinds |
Manufacturers Part Number |
- |
456 |
|
Category Description |
SIGNALING EQUIPMENT |
STEEL EMT FITTINGS |
Type |
- |
Set screw type connector |
|
|
|
Application |
- |
Commercial |
environmental conditions |
Indoor use |
- |
standard |
- |
UL, cUL |