Item Comparison: 4150S, 454

Item

4150S - 1-1/2" STL Set SCR Emt Conn - Appozgcomm

4150S
1-1/2" STL Set SCR Emt Conn

$8.1176 Each

$324.70 (40 Each)

QTY:
Each
Add
454 - 1-1/2" STL Emt Set/Screw Conn - Eaton

454
1-1/2" STL Emt Set/Screw Conn

$2.2632 Each

$22.63 (10 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 481 2,556
Vendor Appozgcomm Eaton
Catalog Number 4150S 454
Manufacturer Number 4150S 454
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00687855846214 00784564104540
Weight per package 0.5 (lbs/each) 0.39 (lbs/each)
Description 4150S 1-1/2" STL Set SCR Emt Conn
Features:1 15/16IN Dia X 1 15/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
454 1-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 In Length, 1.89 In Diameter, 0.69 In Thread Length, 0.39 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.12 (Each) $2.26 (Each)
Carton/Reel $81.18 (10 Each) $22.63 (10 Each)
Standard Packaging/Reel $324.70 (40 Each) $22.63 (10 Each)
connection Male NPS Thread -
insulation None -
Material Steel -
Color Metallic -
Finish Zinc Electroplated -
Diameter - 1.89 in
Length - 2.35 in
Size 1.5 -
Description 1-1/2" STL SET SCR EMT CONN 1-1/2" STL EMT SET/SCREW CONN
extra long description EGS 4150S 1-1/2 IN EMT SSCR CONN MIDWEST 454 1 1/2 EMT SS CONN
Features - Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Orange, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description Features:1 15/16IN Dia X 1 15/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated EMT Set Screw Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.35 in Length, 1.89 in Diameter, 0.69 in Thread Length, 0.39 lb/EA
Product Type 1-1/2 In Emt SSCR Conn 1 1/2 Emt SS Conn
Short Description - EMT Set Screw Connector, 1-1/2 in, Straight Connection, Zinc Plated
Special Features 1-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.94 IN, Max. Dia. 1.94 IN,Thread Length 0.56 IN, Concretetight when taped, Male Hub Threads - NPS Concrete-Tight
Color/Finish - Zinc Plated
Connection Orientation - Straight
Connector Type SET SCREW -
dimensions - 2.2500 IN X 2.0000 IN X 2.0000 IN
for use with - EMT Conduit
Insulated/Non-Insulated - Non-Insulated
package quantity - 10 PK
Standards Met - UL E-22132;cUL
Thread Length - 0.69 in
Made in USA - yes
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number 4150S 454
sub brand ETP -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type EMT Conduit Straight Set Screw Connector Set screw type connector
Trade Size 1.5 1-1/2 in
Weight - 0.39 lb/EA
Application To ground and secure EMT Raceways to boxes and enclosures Commercial
nema rating FB-1 -
standard UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat