Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
453 |
4125S |
Manufacturer Number |
453 |
4125S |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104533 |
00687855846160 |
Weight per package |
0.34 (lbs/each) |
0.39 (lbs/each) |
Description |
453 1-1/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
|
4125S 1-1/4" STL Set SCR Emt Conn
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.44 (Each) |
$5.60 (Each) |
Carton/Reel |
$24.40 (10 Each) |
$56.03 (10 Each) |
Standard Packaging/Reel |
$97.60 (40 Each) |
$224.14 (40 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
Not insulated |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
- |
Zinc Electro Plated |
|
Diameter |
1.66 in |
- |
Length |
2.34 in |
- |
Size |
- |
1.25 |
|
Description |
1-1/4" STL EMT SET/SCREW CONN |
1-1/4" STL SET SCR EMT CONN |
extra long description |
MIDWEST 453 1 1/4 EMT SS CONN |
EGS 4125S 1-1/4 IN EMT SSCR CONN |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/4 Inch Trade Size, Steel, Zinc Plated Finish, Yellow, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 in Length, 1.66 in Diameter, 0.66 in Thread Length, 0.34 lb/EA |
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
Product Type |
1 1/4 Emt SS Conn |
1-1/4 In Emt SSCR Conn |
Short Description |
EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
1-1/4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.75 IN, Max. Dia. 1.69 IN,Thread Length 0.56 IN, Concretetight when taped, Male Hub Threads - NPS |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
Connector Type |
- |
SET SCREW |
dimensions |
2.3100 IN X 1.7500 IN X 1.7500 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
10 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
Thread Length |
0.66 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
453 |
4125S |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Straight Set Screw Connector |
|
|
|
Application |
Commercial |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
- |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |