Nacogdoches |
184 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
452 |
MES752 |
Manufacturer Number |
452 |
MES-752 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104526 |
00784297200021 |
Weight per package |
0.19 (lbs/each) |
1 (lbs/each) |
Description |
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
MES752 1" Emt Set Screw Conn
1 Emt SS Conn Steel Emt Set Screw Connector For Connecting Emt to Box, Concrete-Tight When Taped, Tubular Construction W/ Staked Robertson Head Screws Concrete-Tight When Taped Meets UL514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With ( 2) Set Screws
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.51 (20 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$15.51 (20 Each) |
$0.00 (1 Each) |
|
|
Length |
1.813 in |
- |
Size |
- |
1 IN EMT |
|
Description |
1" STL EMT SET/SCREW CONN |
1" EMT SET SCREW CONN |
extra long description |
MIDWEST 452 1 EMT SS CONN |
SWC MES-752 1 EMT SS CONN STEEL |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
1 EMT SS CONN STEEL EMT SET SCREW CONNECTOR FOR CONNECTING EMT TO BOX, CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/ STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH ( 2) SET SCREWS |
Product Type |
1 Emt SS Conn |
1 Emt SS Conn Steel |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
Concrete-Tight When Taped;Construction: Tubular;Features: Tubular Construction With Staked Robertson Head Screws;Includes: Staked Robertson Head Set Screw;Master Quantity: 100;Meets UL514B, Fed Spec W-F-408E, Nema FB-1;Shelf Quantity: 20;UL And CUL Listed For EMT, IMC And Rigid Conduit |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.8100 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
20 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Southwire |
Manufacturers Part Number |
452 |
MES-752 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
1" EMT SET SCREW BOX CONNECTORS STEEL |
|
|
|
Application |
Commercial |
Connects EMT conduit to box or enclosure |
nema rating |
- |
FB-1 |
standard |
- |
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1 |
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
Call nearest store for Item Price
|