Item Comparison: 232, 452

Item

232 - 1" Steel Set/Screw Emt Connector - Bridgeport

232
1" Steel Set/Screw Emt Connector

$0.7219 Each

$180.48 (250 Each)

QTY:
Each
Add
452 - 1" STL Emt Set/Screw Conn - Eaton

452
1" STL Emt Set/Screw Conn

$0.7757 Each

$15.51 (20 Each)

QTY:
Each
Add
Nacogdoches 0 24
All Stores 13,396 20,364
Vendor Bridgeport Eaton
Catalog Number 232 452
Manufacturer Number 232 452
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002327 00784564104526
Weight per package 0.0008 (lbs/each) 0.19 (lbs/each)
Description 232 1" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 In Length, 1-3/8 In Diameter, 0.0008 LB/Ea
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.72 (Each) $0.78 (Each)
Carton/Reel $18.05 (25 Each) $15.51 (20 Each)
Standard Packaging/Reel $180.48 (250 Each) $15.51 (20 Each)
insulation None -
Material Steel -
Finish Zinc Electroplated -
Diameter 1-3/8 in -
Length 1-5/8 in 1.813 in
Size 1 -
Description 1" STEEL SET/SCREW EMT CONNECTOR 1" STL EMT SET/SCREW CONN
extra long description BPT 232 1 SET SCREW CONN. STEEL MIDWEST 452 1 EMT SS CONN
Features Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-5/8 in Length, 1-3/8 in Diameter, 0.0008 lb/EA EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA
Product Type Emt Set Screw Connector 1 Emt SS Conn
Short Description EMT Set Screw Connector, 1 in, Straight Connection, Zinc Electro-Plated EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type SET SCREW -
dimensions - 1.8100 IN X 1.3800 IN X 1.3800 IN
for use with Join EMT to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes -
package quantity 250 PK;25 CT 20 PK
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 232 452
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 1 1 in
Weight 0.0008 lb/EA 0.19 lb/EA
Application Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. Commercial
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat