Nacogdoches |
601 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cond Fitting |
Catalog Number |
452 |
TC123SC |
Manufacturer Number |
452 |
TC-123-SC |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121700 - Electrical hardware and supplies
|
UPC/EAN/GTIN |
00784564104526 |
00785991436846 |
Weight per package |
0.19 (lbs/each) |
0 |
Description |
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
TC123SC 1" Emt Set Screw Conn
Steel Set Screw Conn.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.51 (20 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$15.51 (20 Each) |
$0.00 (25 Each) |
|
Material |
- |
ZINC PLATED STEEL |
|
Diameter |
- |
1-19/64 INCH |
Length |
1.813 in |
1-25/32 INCH |
|
Additional Information |
- |
APPLICABLE STANDARD FEDERAL SPECIFICATION A-A-50552, FEDERAL SPECIFICATION A-A-50553, FEDERAL SPECIFICATION WC-586, NEMA FB 1 |
Commodity Description |
- |
Conduit Accy - EMT Fittings |
Description |
1" STL EMT SET/SCREW CONN |
1" EMT SET SCREW CONN |
extra long description |
MIDWEST 452 1 EMT SS CONN |
SET SCREW INSTALLATION; NON INSULATED; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 1-19/64 INCH; LENGTH 1-25/32 INCH; CONCRETE TIGHT; APPROVAL UL 514-B; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND; TC MODEL; APPLICABLE STANDARD FEDERAL SPECIFICATION A-A-50552, FEDERAL SPECIFICATION A-A-50553, FEDERAL SPECIFICATION WC-586, NEMA FB 1 |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
STEEL SET SCREW CONN. |
Product Type |
1 Emt SS Conn |
Emt Conduit Straight Set Screw Connector |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.8100 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
20 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
Throat Type |
- |
NON INSULATED |
|
|
Brand |
Cooper Crouse-Hinds |
COND FITTING |
Manufacturers Part Number |
452 |
TC-123-SC |
Model |
- |
TC |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
- |
|
|
|
Standard Package |
- |
100 PER CARTON |
Weight |
0.19 lb/EA |
- |
|
Application |
Commercial |
- |
Approval |
- |
UL 514-B |
Installation |
- |
SET SCREW |
Used On |
- |
EMT CONDUIT |
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
Call nearest store for Item Price
|