Nacogdoches |
601 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
452 |
TC123A |
Manufacturer Number |
452 |
TC123A |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104526 |
00785991024647 |
Weight per package |
0.19 (lbs/each) |
0.25 (lbs/each) |
Description |
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
TC123A 1" Emt Set Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 In Length, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$5.42 (Each) |
Carton/Reel |
$15.51 (20 Each) |
$135.52 (25 Each) |
Standard Packaging/Reel |
$15.51 (20 Each) |
$542.10 (100 Each) |
|
|
|
Description |
1" STL EMT SET/SCREW CONN |
1" EMT SET SCREW CONN |
extra long description |
MIDWEST 452 1 EMT SS CONN |
ABB TC123A 1 INCH CONN,SSCREW,EMT,S |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 in Length, 0.25 lb/EA |
Product Type |
1 Emt SS Conn |
1 Inch Conn, Sscrew, Emt, STL |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated, 100 PK;25 CT |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.8100 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
20 PK |
100 PK;25 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
452 |
TC123A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Fittings |
|
|
Weight |
0.19 lb/EA |
0.25 lb/EA |
|
Application |
Commercial |
Electrical |
standard |
- |
UL e16592 |