Item Comparison: 452, SS52US

Item

452 - 1" STL Emt Set/Screw Conn - Eaton

452
1" STL Emt Set/Screw Conn

$0.7757 Each

$15.51 (20 Each)

QTY:
Each
Add
SS52US - 1" Steel Emt SS Conn - U.S. Made - Amfico

SS52US
1" Steel Emt SS Conn - U.S. Made

$4.4198 Each

$88.40 (20 Each)

QTY:
Each
Add
Nacogdoches 601 0
All Stores 18,180 593
Vendor Eaton Amfico
Catalog Number 452 SS52US
Manufacturer Number 452 SS52US
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564104526 00662364190645
Weight per package 0.19 (lbs/each) 0.21 (lbs/each)
Description 452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
SS52US 1" Steel Emt SS Conn - U.S. Made
1" Emt Steel Set Screw Conn.Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.78 (Each) $4.42 (Each)
Carton/Reel $15.51 (20 Each) $88.40 (20 Each)
Standard Packaging/Reel $15.51 (20 Each) $88.40 (20 Each)
Length 1.813 in -
Description 1" STL EMT SET/SCREW CONN 1" STEEL EMT SS CONN - U.S. MADE
extra long description MIDWEST 452 1 EMT SS CONN AMFICO SS52US 1" EMT Stl Set Screw
Features Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. -
Long Description EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA 1" EMT Steel Set Screw Conn.USA
Product Type 1 Emt SS Conn 1" Emt STL Set Screw Conn
Short Description EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated -
Special Features Concrete-Tight -
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.8100 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 20 PK -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 452 SS52US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type connector -
Trade Size 1 in -
Weight 0.19 lb/EA -
Application Commercial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat