Nacogdoches |
601 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Allied Tube and Conduit |
Catalog Number |
452 |
SC100RK0N |
Manufacturer Number |
452 |
N/A |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Unassigned
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
-
|
UPC/EAN/GTIN |
00784564104526 |
50842136100064 |
Weight per package |
0.19 (lbs/each) |
0.202 (lbs/each) |
Description |
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
SC100RK0N 1" STL Emt Set/Screw Conn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.71 (Each) |
Carton/Reel |
$15.51 (20 Each) |
$0.71 (1 Each) |
Standard Packaging/Reel |
$15.51 (20 Each) |
$14.29 (20 Each) |
|
|
Description |
1" STL EMT SET/SCREW CONN |
1" STL EMT SET/SCREW CONN |
extra long description |
MIDWEST 452 1 EMT SS CONN |
- |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
- |
Product Type |
1 Emt SS Conn |
- |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.8100 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
20 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Allied Tube and Conduit |
Manufacturers Part Number |
452 |
- |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |