Item Comparison: 452, 452

Item

452 - 1" STL Emt Set/Screw Conn - Eaton

452
1" STL Emt Set/Screw Conn

$1.26 Each

$100.80 (80 Each)

QTY:
Each
Add
452 - 1" D/C Ins Conduit Bushing - Arlington

452
1" D/C Ins Conduit Bushing

$7.036 Each

$703.60 (100 Each)

QTY:
Each
Add
Nacogdoches 931 0
All Stores 17,639 63
Vendor Eaton Arlington
Catalog Number 452 452
Manufacturer Number 452 452
Category Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Steel Emt Fittings Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00784564104526 00018997004529
Weight per package 0.19 (lbs/each) 0.09 (lbs/each)
Description 452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
452 1" D/C Ins Conduit Bushing
1" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.26 (Each) $7.04 (Each)
Carton/Reel $25.20 (20 Each) $175.90 (25 Each)
Standard Packaging/Reel $100.80 (80 Each) $703.60 (100 Each)
Conductor Material - Zinc
Length 1.813 in 2.384
Size - L(2.384) x W(1.607) x H(1.070)
Description 1" STL EMT SET/SCREW CONN 1" D/C INS CONDUIT BUSHING
extra long description MIDWEST 452 1 EMT SS CONN ARL 452 1"GRD BUSHG LAY-IN LUG
Features Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. -
Long Description EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA 1" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge.
Product Type 1 Emt SS Conn 1"GRD Bushg Lay-In Lug
Short Description EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated -
Special Features Concrete-Tight Dual rated CU-AL C-clamp grounding lug
Color/Finish Zinc Plated -
Connection Orientation Straight -
dimensions 1.8100 IN X 1.3800 IN X 1.3800 IN -
for use with EMT Conduit -
Insulated/Non-Insulated Non-Insulated -
package quantity 20 PK -
Response Time - UL and CSA
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Arlington Industries
Manufacturers Part Number 452 -
Category Description STEEL EMT FITTINGS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Set screw type connector Threaded Bushing
Trade Size 1 in -
Weight 0.19 lb/EA -
Application Commercial -
standard - UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat