Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
451 |
SS51US |
Manufacturer Number |
451 |
SS51US |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564104519 |
00662364190621 |
Weight per package |
0.11 (lbs/each) |
0.13 (lbs/each) |
Description |
451 3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
|
SS51US 3/4" Steel Emt SS Conn - U.S. Made
3/4" Emt Steel Set Screw Conn.Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.45 (Each) |
$2.62 (Each) |
Carton/Reel |
$11.33 (25 Each) |
$65.50 (25 Each) |
Standard Packaging/Reel |
$11.33 (25 Each) |
$65.50 (25 Each) |
|
|
Description |
3/4" STL EMT SET/SCREW CONN |
3/4" STEEL EMT SS CONN - U.S. MADE |
extra long description |
MIDWEST 451 3/4 EMT SS CONN |
AMFICO SS51US 3/4" EMT Stl Set Scre |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA |
3/4" EMT Steel Set Screw Conn.USA |
Product Type |
3/4 Emt SS Conn |
3/4" Emt STL Set Screw Conn |
Short Description |
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5600 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
451 |
SS51US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
- |
|
|
|
Application |
Commercial;Non-Hazardous Location |