Nacogdoches |
323 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
451 |
231 |
Manufacturer Number |
451 |
231 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Emt Fittings
|
Steel Boxes & Covers
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00784564104519 |
00050169902318 |
Weight per package |
0.11 (lbs/each) |
0.894 (lbs/each) |
Description |
451 3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
|
231 4SQ 2-1/8"DP WLD Box 1/2-3/4"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4 Ko
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.67 (Each) |
$7.08 (Each) |
Carton/Reel |
$16.75 (25 Each) |
$7.08 (1 Each) |
Standard Packaging/Reel |
$67.00 (100 Each) |
$7.08 (1 Each) |
|
|
|
Length |
1.563 in |
- |
Size |
- |
4 |
Width |
- |
4 |
|
Construction |
- |
Welded |
Description |
3/4" STL EMT SET/SCREW CONN |
4SQ 2-1/8"DP WLD BOX 1/2-3/4"KO |
extra long description |
MIDWEST 451 3/4 EMT SS CONN |
RACO 231 4SQ BOX WELDED 2-1/8 DEEP |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA |
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4 KO |
Product Type |
3/4 Emt SS Conn |
Steel Boxes and Covers |
Short Description |
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK |
- |
Special Features |
Concrete-Tight |
Combination cover screw heads provide for faster mudring/cover installation |
|
Cable Entry |
- |
Knockouts for conduit |
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5600 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockouts |
- |
1/2 in;3/4 in |
package quantity |
25 PK |
- |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
1750 |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
RACO |
Manufacturers Part Number |
451 |
- |
|
Category Description |
STEEL EMT FITTINGS |
STEEL BOXES & COVERS |
Type |
Set screw type connector |
BOX |
|
|
|
Application |
Commercial;Non-Hazardous Location |
Electrical |
Mounting |
- |
No bracket |
standard |
- |
UL Listed |