Nacogdoches |
396 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
450S |
4050S |
Manufacturer Number |
450S |
4050S |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104502 |
00687855846016 |
Weight per package |
0.08 (lbs/each) |
0.1 (lbs/each) |
Description |
450S 1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
|
4050S 1/2" STL Set SCR Emt Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 0.84 In Diameter, 7/16 In Thread Length, 10.00 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.28 (Each) |
$0.98 (Each) |
Carton/Reel |
$14.16 (50 Each) |
$24.45 (25 Each) |
Standard Packaging/Reel |
$14.16 (50 Each) |
$244.52 (250 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
None |
Material |
- |
Steel |
|
Color |
- |
Metallic |
Finish |
- |
Zinc Electroplated |
|
Diameter |
0.82 in |
0.84 in;21.3 mm |
Length |
1.43 in |
1.03 in;26.2 mm |
Size |
- |
0.5 |
|
Description |
1/2" STL EMT SET/SCREW CONN |
1/2" STL SET SCR EMT CONN |
extra long description |
MIDWEST 450S 1/2 EMT SS CONN |
EGS 4050S 1/2 IN EMT SSCR CONN |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 in Length, 0.84 in Diameter, 7/16 in Thread Length, 10.00 lb/100 |
Product Type |
1/2 Emt SS Conn |
Emt Set Screw Connector |
Short Description |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 25 CT;1 PK |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.5000 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
EMT Raceways to Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
50 PK |
25 CT;1 PK |
Standards Met |
UL E-22132;cUL |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA |
Thread Length |
0.46 in |
7/16 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
450S |
4050S |
sub brand |
- |
ETP |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Straight Set Screw Connector |
|
|
Weight |
0.08 lb/EA |
10.00 lb/100;4.54 kg/100 |
|
Application |
Commercial |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
- |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1 |