Nacogdoches |
0 |
146 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
230 |
450S |
Manufacturer Number |
230 |
450S |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002303 |
00784564104502 |
Weight per package |
0.0002 (lbs/each) |
0.08 (lbs/each) |
Description |
230 1/2" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
|
450S 1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$0.28 (Each) |
Carton/Reel |
$12.90 (50 Each) |
$14.16 (50 Each) |
Standard Packaging/Reel |
$129.05 (500 Each) |
$14.16 (50 Each) |
|
insulation |
None |
- |
Material |
Steel |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
7/8 in |
0.82 in |
Length |
1-1/2 in |
1.43 in |
Size |
1/2 |
- |
|
Description |
1/2" STEEL SET/SCREW EMT CONNECTOR |
1/2" STL EMT SET/SCREW CONN |
extra long description |
BPT 230 1/2 SET SCREW CONN. STEEL |
MIDWEST 450S 1/2 EMT SS CONN |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 in Length, 7/8 in Diameter, 0.0002 lb/EA |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA |
Product Type |
Emt Set Screw Connector |
1/2 Emt SS Conn |
Short Description |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Electro-Plated |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
Connector Type |
SET SCREW |
- |
dimensions |
- |
1.5000 IN X 0.8800 IN X 0.8800 IN |
for use with |
Join EMT to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
500 PK;50 CT |
50 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL E-22132;cUL |
Thread Length |
- |
0.46 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
230 |
450S |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
Weight |
0.0002 lb/EA |
0.08 lb/EA |
|
Application |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight. |
Commercial |
standard |
cULus |