Nacogdoches |
2,125 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
450S |
SS50US |
Manufacturer Number |
450S |
SS50US |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564104502 |
00662364190607 |
Weight per package |
0.08 (lbs/each) |
0.1 (lbs/each) |
Description |
450S 1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
|
SS50US 1/2" Steel Emt SS Conn - U.S. Made
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.13 In Length, 0.375 In Thread Length, 10/100 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.41 (Each) |
$1.80 (Each) |
Carton/Reel |
$20.50 (50 Each) |
$90.00 (50 Each) |
Standard Packaging/Reel |
$82.00 (200 Each) |
$90.00 (50 Each) |
|
Diameter |
0.82 in |
- |
Length |
1.43 in |
1.13 in |
|
Description |
1/2" STL EMT SET/SCREW CONN |
1/2" STEEL EMT SS CONN - U.S. MADE |
extra long description |
MIDWEST 450S 1/2 EMT SS CONN |
AMFICO SS50US 1/2" EMT Stl Set Scre |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.13 in Length, 0.375 in Thread Length, 10/100 lb/EA |
Product Type |
1/2 Emt SS Conn |
1/2" Emt STL Set Screw Conn |
Short Description |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
1.5000 IN X 0.8800 IN X 0.8800 IN |
- |
for use with |
EMT Conduit |
Connecting & Bonding Electrical Metallic Tubing to A Box Or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
50 PK |
250 PK |
Standards Met |
UL E-22132;cUL |
UL Canada;ULus |
Thread Length |
0.46 in |
0.375 in |
|
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
450S |
SS50US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
- |
|
|
Weight |
0.08 lb/EA |
10/100 lb/EA |