Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
450 |
BS125A |
Manufacturer Number |
450 |
BS125A |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140548 |
00783126060133 |
Weight per package |
0.13 (lbs/each) |
0.13 (lbs/each) |
Description |
450 1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 In Trade Size, 90 ° Angle, 1.5 In Length, 0.13 LB/Ea
|
BS125A 1-1/4" & 1-1/2" Alum Cove
Oz-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Stan
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$13.65 (Each) |
Carton/Reel |
$7.35 (1 Each) |
$341.25 (25 Each) |
Standard Packaging/Reel |
$367.28 (50 Each) |
$1,706.25 (125 Each) |
|
connection |
Threaded / Set Screw |
- |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
Natural |
|
Hub Size |
1-1/4 In, 1-1/2 In |
1-1/4 - 1-1/2 |
Length |
1.5 in |
- |
|
Description |
1-1/4" & 1-1/2" ALU SRS5 COND BODY CVR |
1-1/4" & 1-1/2" ALUM COVE |
extra long description |
MIDWEST 450 1 1/4 AND 1 1/2 COND BO |
OZG BS125A 1-1/4&1-1/2 ALUM COND BD |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 in Trade Size, 90 ° Angle, 1.5 in Length, 0.13 lb/EA |
OZ-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Stan |
Product Type |
1 1/4 and 1 1/2 Cond Body CVR |
1-1/4&1-1/2 Alum Cond Bdy CVR |
Short Description |
Rigid Conduit Body Cover, 1-1/4 to 1-1/2 in, Form 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
- |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
1.5000 IN X 0.8800 IN X 0.8800 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid/Imc Conduit |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
50 PK;1 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
O-Z/GEDNEY |
Manufacturers Part Number |
450 |
BS125A |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
COVER |
BS-A Series Domed Top Design Cover |
|
Trade Size |
1-1/4 to 1-1/2 in |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Used To Cover Aluminum Conduit Body Opening |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
Screw-In |
standard |
UL, cUL |
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10 |