Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Klein Tools |
Catalog Number |
440 |
D50212 |
Manufacturer Number |
440 |
D502-12 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112142 - Multi tool pliers
|
27112112 - Tongue and groove pliers
|
UPC/EAN/GTIN |
00025582301673 |
00092644730184 |
Weight per package |
1.64 (lbs/each) |
1.37 (lbs/each) |
Description |
440 12" Tongue & Groove
Groove Joint Plier, 2.25 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 12 In Overall Length, 1.5 In Jaw Length, 0.5 In Jaw Width, 1.81 In Shank Length, 12 Pieces
|
D50212 Pump Pliers, 12"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 In Overall Length, 1.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.95 (Each) |
$37.69 (Each) |
Carton/Reel |
$21.95 (1 Each) |
$37.69 (1 Each) |
Standard Packaging/Reel |
$109.75 (5 Each) |
$226.14 (6 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
- |
|
Color |
Channellock Blue (Handle) |
Yellow (Handle) |
Finish |
- |
Plastic Dipped (Handle) |
Handle Color |
- |
Yellow |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
12 in;304.8 mm |
12-1/4 in;311.2 mm |
Size |
12" Tongue & Groove |
- |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
12" TONGUE & GROOVE |
PUMP PLIERS, 12" |
extra long description |
- |
KLEIN D502-12 12" (305 mm) Pump Pli |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
These Klein Tools 12-inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle. |
Long Description |
Groove Joint Plier, 2.25 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 12 in Overall Length, 1.5 in Jaw Length, 0.5 in Jaw Width, 1.81 in Shank Length, 12 Pieces |
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 in Overall Length, 1.4 lb |
Product Type |
Groove Joint Plier |
12" (305 MM) Pump Pliers |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
16" Pump Pliers, Yellow Handle |
Special Features |
(7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure. |
|
Cutting Capacity |
2.25 in;57.15 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Length |
- |
6.5" (16.5 cm) |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
includes |
GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;PC-1 4pc Pro's Choice Pliers Set;TG-1 2pc Tongue & Groove Pliers Set |
- |
Jaw Length |
1.5 in;38.1 mm |
- |
Jaw Opening |
2.25 in. |
- |
Jaw Width |
0.5 in;12.7 mm |
0.375" (1 cm) |
media |
- |
Yes |
Number of Pieces |
12 |
- |
Overall Height |
- |
1.75 (4.5 cm)Overall Length13 (33 cm) |
Overall Width |
- |
3 (7.6 cm)Size_Name12-InchSpecial FeaturesTether RingStyle_Namewith Tether RingWeight1.4 lb (0.6 kg) AD6.027720201102C09264473026900092644730269D502-1627112112Brand NameKlein ToolsHandle ColorYellowHandle FinishPlastic-DippedJaw Capacity4.25 (10.8 cm) |
Shank Length |
1.81 in;45.97 mm |
- |
|
|
Brand |
Channellock , Inc. |
Klein Tools |
Manufacturers Part Number |
440 |
D502-12 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
Adjustable Pump Pliers |
|
|
Application |
Mechanical/Home Repair/Plumbing/Auto |