Item Comparison: 426, D5026

Item

426 - 6.5" Tongue & Groove - Channellock

426
6.5" Tongue & Groove

$16.96 Each

$84.80 (5 Each)

QTY:
Each
Add
D5026 - Pump Pliers, 6" - Klein Tools

D5026
Pump Pliers, 6"

$24.44 Each

$146.64 (6 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 46 22
Vendor Channellock Klein Tools
Catalog Number 426 D5026
Manufacturer Number 426 D502-6
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers 27112112 - Tongue and groove pliers
UPC/EAN/GTIN 00025582301277 00092644730023
Weight per package 0.37 (lbs/each) 0.41 (lbs/each)
Description 426 6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
D5026 Pump Pliers, 6"
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.96 (Each) $24.44 (Each)
Carton/Reel $16.96 (1 Each) $24.44 (1 Each)
Standard Packaging/Reel $84.80 (5 Each) $146.64 (6 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Color Channellock Blue (Handle) -
Handle Color - Yellow
Handle Material Plastic Grip -
Overall Length 6.5 in;165.1 mm 6.53" (16.6 cm)
Size 6.5" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 6.5" TONGUE & GROOVE PUMP PLIERS, 6"
extra long description - KLEIN D502-6 6" (152 mm) Pump Plier
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.
Long Description Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.
Product Type Groove Joint Plier 6" (152 MM) Pump Pliers
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel -
Special Features (5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge -
Cutting Capacity 0.87 in;22.1 mm -
cutting material C1080 High Carbon Steel -
Handle Length - 3.75" (9.5 cm)
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set -
Jaw Length 0.81 in;20.57 mm -
Jaw Opening 0.87 IN -
Jaw Width 0.47 in;11.94 mm -
media - Yes
Number of Pieces 16 -
Shank Length 1.69 in;42.93 mm -
Made in USA yes -
Brand Channellock , Inc. Klein Tools
Manufacturers Part Number 426 D502-6
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove, Pump Plier, Water Plier, Tools -
Weight - 6.6 oz (186 g)
Application Mechanical/Home Repair/Auto/Plumbing -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat