Item Comparison: 420, 8801250SBA

Item

420 - 9.5" Tongue & Groove - Channellock

420
9.5" Tongue & Groove

$19.55 Each

$97.75 (5 Each)

QTY:
Each
Add
8801250SBA - 10" Alligator Water Pump Pliers - Knipex

8801250SBA
10" Alligator Water Pump Pliers

$35.10 Each

$35.10 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 117 25
Vendor Channellock Knipex
Catalog Number 420 8801250SBA
Manufacturer Number 420 88 01 250 SBA
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers 27112112 - Tongue and groove pliers
UPC/EAN/GTIN 00025582300676 00843221000189
Weight per package 0.87 (lbs/each) 0
Description 420 9.5" Tongue & Groove
Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 In Overall Length, 1.12 In Jaw Length, 0.47 In Jaw Width, 1.57 In Shank Length, 13 Pieces
8801250SBA 10" Alligator Water Pump Pliers
00843221000189|0008432|00843221000189|84322100018|00018|8801250SBA|Knipex 8801250SBA|Knipex Tools 8801250SBA|KPX Knipex Tool 8801250SBA|Nipex Tools 8801250sba
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.55 (Each) $35.10 (Each)
Carton/Reel $19.55 (1 Each) $35.10 (1 Each)
Standard Packaging/Reel $97.75 (5 Each) $35.10 (1 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Color Channellock Blue (Handle) -
Handle Material Plastic Grip -
Overall Length 9.5 in;241.3 mm -
Size 9.5" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 9.5" TONGUE & GROOVE 10" ALLIGATOR WATER PUMP PLIERS
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. -
Long Description Groove Joint Plier, 1.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 in Overall Length, 1.12 in Jaw Length, 0.47 in Jaw Width, 1.57 in Shank Length, 13 Pieces 00843221000189|0008432|00843221000189|84322100018|00018|8801250SBA|KNIPEX 8801250SBA|Knipex Tools 8801250SBA|KPX KNIPEX TOOL 8801250SBA|NIPEX Tools 8801250SBA
Product Type Groove Joint Plier Alligator Water Pump Plier, Red HNDL
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel -
Special Features (5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge -
Cutting Capacity 1.5 in;38.1 mm -
cutting material C1080 High Carbon Steel -
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-2 2pc General Pliers Set;GS-1 2pc Tongue & Groove Pliers Set; -
Jaw Length 1.12 in;28.45 mm -
Jaw Opening 1.5 in in -
Jaw Width 0.47 in;11.94 mm -
Number of Pieces 13 -
Shank Length 1.57 in;39.8 mm -
Made in USA yes -
Brand Channellock , Inc. Knipex
Manufacturers Part Number 420 88 01 250 SBA
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove, Pump Plier, Water Plier, Tools -
Application Mechanical/Home Repair/Auto/Plumbing -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat