Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Channellock |
Bridgeport |
Catalog Number |
420 |
420 |
Manufacturer Number |
420 |
420 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Hand Tools
|
Flex & MC Fittings
|
UNSPSC |
27112142 - Multi tool pliers
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00025582300676 |
00781747004208 |
Weight per package |
0.87 (lbs/each) |
6.8 (lbs/each) |
Description |
420 9.5" Tongue & Groove
Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 In Overall Length, 1.12 In Jaw Length, 0.47 In Jaw Width, 1.57 In Shank Length, 13 Pieces
|
420 4" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.55 (Each) |
$215.36 (Each) |
Carton/Reel |
$19.55 (1 Each) |
$1,076.80 (5 Each) |
Standard Packaging/Reel |
$97.75 (5 Each) |
$1,076.80 (5 Each) |
|
Material |
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention |
Malleable Iron |
|
Color |
Channellock Blue (Handle) |
- |
Finish |
- |
Zinc Electroplated |
Handle Material |
Plastic Grip |
- |
|
Overall Length |
9.5 in;241.3 mm |
- |
Size |
9.5" Tongue & Groove |
4 |
|
Construction |
Patented reinforcing edge minimizes stress breakage |
- |
Description |
9.5" TONGUE & GROOVE |
4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
- |
BPT 420 4" SQUEEZE CONN. |
Features |
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. |
- |
Long Description |
Groove Joint Plier, 1.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 in Overall Length, 1.12 in Jaw Length, 0.47 in Jaw Width, 1.57 in Shank Length, 13 Pieces |
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch |
Product Type |
Groove Joint Plier |
4" Squeeze Conn. |
Short Description |
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel |
- |
Special Features |
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge |
K.O. Size 4" |
|
angle |
- |
180 Deg |
Connector Type |
- |
Squeeze |
Cutting Capacity |
1.5 in;38.1 mm |
- |
cutting material |
C1080 High Carbon Steel |
- |
Handle Type |
CHANNELLOCK BLUE® grips for comfort |
- |
includes |
GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-2 2pc General Pliers Set;GS-1 2pc Tongue & Groove Pliers Set; |
- |
Jaw Length |
1.12 in;28.45 mm |
- |
Jaw Opening |
1.5 in in |
- |
Jaw Width |
0.47 in;11.94 mm |
- |
media |
- |
Yes |
Number of Pieces |
13 |
- |
Shank Length |
1.57 in;39.8 mm |
- |
|
|
Brand |
Channellock , Inc. |
Bridgeport |
Manufacturers Part Number |
420 |
- |
|
Category Description |
HAND TOOLS |
FLEX & MC FITTINGS |
Type |
Tongue & Groove, Pump Plier, Water Plier, Tools |
CONNECTOR |
|
|
Application |
Mechanical/Home Repair/Auto/Plumbing |
Used to connect flexible metal conduit to box or enclosure. |
standard |
- |
cULus,CSA |