Item Comparison: 418DC2, 418

Item

418DC2 - 3" Flex Straight Diecast Squeeze Connector - Bridgeport

418DC2
3" Flex Straight Diecast Squeeze Connector

$59.9208 Each

$299.60 (5 Each)

QTY:
Each
Add
418 - 3" Flex Straight Malleable Iron Squeeze Conn - Bridgeport

418
3" Flex Straight Malleable Iron Squeeze Conn

$55.7176 Each

$278.59 (5 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 565 45
Vendor Bridgeport Bridgeport
Catalog Number 418DC2 418
Manufacturer Number 418-DC2 418
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747154187 00781747004185
Weight per package 1.36 (lbs/each) 2.22 (lbs/each)
Description 418DC2 3" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3 In Trade Size, Die-Cast Zinc Material, 2-5/8 In Length, 4-7/16 In Diameter, 1.36 LB/Ea
418 3" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 3 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.92 (Each) $55.72 (Each)
Carton/Reel $299.60 (5 Each) $278.59 (5 Each)
Standard Packaging/Reel $299.60 (5 Each) $278.59 (5 Each)
Material Die-Cast Zinc Malleable Iron
Finish Ball Burnished;Mirror Smooth Zinc Electroplated
Diameter 4-7/16 in -
Length 2-5/8 in -
Size 3 3
Description 3" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR 3" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
extra long description BPT 418-DC2 3" SQUEEZE CONN. ZINC BPT 418 3" SQUEEZE CONN.
Features Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable. -
Long Description Squeeze Connector, 3 in Trade Size, Die-Cast Zinc Material, 2-5/8 in Length, 4-7/16 in Diameter, 1.36 lb/EA Connector, Squeeze, Malleable Iron, Trade Size 3 Inch
Product Type Squeeze Connector 3" Squeeze Conn.
Short Description Squeeze Connector, Zinc Die Cast, 3 in, Straight -
Special Features - K.O. Size 3"
angle 180 Deg 180 Deg
Connection Orientation Straight -
Connection Type Squeeze -
Connector Type Squeeze Squeeze
for use with Flexible Metal Conduit;12/3 to 10/3 steel or aluminum MC cable -
media Yes Yes
package quantity 1 CT;5 PK -
Standards Met UL File No. E9391 -
Made in USA yes -
Brand Bridgeport Bridgeport
Manufacturers Part Number 418-DC2 -
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 3 3
Weight 1.36 lb/EA -
Application Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure Used to connect flexible metal conduit to box or enclosure.
standard UL cULus,CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat