Item Comparison: 416DC2, L426

Item

416DC2 - 2" Flex Straight Diecast Squeeze Connector - Bridgeport

416DC2
2" Flex Straight Diecast Squeeze Connector

$12.951 Each

$129.51 (10 Each)

QTY:
Each
Add
L426 - 2" SQZ Flex Conn - Arlington

L426
2" SQZ Flex Conn

$0.00 Each

$0.00 (30 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 3,077 1
Vendor Bridgeport Arlington
Catalog Number 416DC2 L426
Manufacturer Number 416-DC2 L426
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747154163 00018997342607
Weight per package 0.4 (lbs/each) 0.53 (lbs/each)
Description 416DC2 2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, 3-1/8 In Diameter, 0.4 LB/Ea
L426 2" SQZ Flex Conn
Zinc Die-Cast, Single Screw, 2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.935.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.95 (Each) $0.00 (Each)
Carton/Reel $129.51 (10 Each) $0.00 (5 Each)
Standard Packaging/Reel $129.51 (10 Each) $0.00 (30 Each)
connection - Threaded X Squeeze
Material Die-Cast Zinc Zinc
Color - Silver
Finish Ball Burnished;Mirror Smooth -
Diameter 3-1/8 in -
Length 1-5/8 in -
Size 2 L(3.155) x W(3.155) x H(2.550)
Description 2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR 2" SQZ FLEX CONN
extra long description BPT 416-DC2 2" SQUEEZE CONN. ZINC ARL L426 2" FLEX CONN
Features Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. -
Long Description Squeeze Connector, 2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, 3-1/8 in Diameter, 0.4 lb/EA Zinc die-cast, Single screw, 2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.935.
Product Type Squeeze Connector 2" Flex Conn
Short Description Squeeze Connector, Zinc Die Cast, 2 in, Straight -
Special Features Furnished with 2-way Phillips/Slotted Head Screw Concrete Tight, 2IN Knockout
angle 180 Deg -
Connection Orientation Straight -
Connection Type Squeeze -
Connector Type Squeeze -
for use with Flexible Metal Conduit -
media Yes -
package quantity 1 CT;10 PK -
Standards Met UL File No. E9391 -
Made in USA yes -
Brand Bridgeport ARLINGTON
Manufacturers Part Number 416-DC2 L426
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR Squeeze Connector
Trade Size 2 in -
Weight 0.4 lb/EA -
Application Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure Flex AC MC Cable
standard UL UL and CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat