Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
414DC2 |
L425 |
Manufacturer Number |
414-DC2 |
L425 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154149 |
00018997342508 |
Weight per package |
0.34 (lbs/each) |
0.36 (lbs/each) |
Description |
414DC2 1-1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-7/16 In Length, 2-5/8 In Diameter, 0.34 LB/Ea
|
L425 1-1/2" SQZ Flex Conn
Zinc Die-Cast, Single Screw, 1-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.460.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.36 (Each) |
$0.00 (Each) |
Carton/Reel |
$46.79 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$467.89 (50 Each) |
$0.00 (1 Each) |
|
connection |
- |
Threaded X Squeeze |
Material |
Die-Cast Zinc |
Zinc |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2-5/8 in |
- |
Length |
1-7/16 in |
- |
Size |
1-1/2 |
L(2.615) x W(2.615) x H(2.176) |
|
Description |
1-1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
1-1/2" SQZ FLEX CONN |
extra long description |
BPT 414-DC2 1-1/2" SQUEEZE CONN. ZI |
ARL L425 1-1/2" FLEX CONN |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-7/16 in Length, 2-5/8 in Diameter, 0.34 lb/EA |
Zinc die-cast, Single screw, 1-1/2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.460. |
Product Type |
Squeeze Connector |
1-1/2" Flex Conn |
Short Description |
Squeeze Connector, Zinc Die Cast, 1-1/2 in, Straight |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Concrete Tight, 1 1/2IN Knockout |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
414-DC2 |
L425 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze Connector |
|
|
|
Application |
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure |
Flex AC MC Cable |
standard |
UL |
UL and CSA |
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
Call nearest store for Item Price
|