Nacogdoches |
121 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
410DC2 |
L423 |
Manufacturer Number |
410-DC2 |
L423 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154101 |
00018997342300 |
Weight per package |
0.21 (lbs/each) |
0.17 (lbs/each) |
Description |
410DC2 1" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Length, 2-1/16 In Diameter, 0.21 LB/Ea
|
L423 1"" Straight Flex Conn
Zinc Die-Cast, Single Screw, 1" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .940.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.82 (Each) |
$6.36 (Each) |
Carton/Reel |
$48.18 (10 Each) |
$6.36 (1 Each) |
Standard Packaging/Reel |
$481.79 (100 Each) |
$63.60 (10 Each) |
|
connection |
- |
Threaded X Squeeze |
Material |
Die-Cast Zinc |
Zinc |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2-1/16 in |
- |
Length |
1-1/4 in |
- |
Size |
1 |
L(1.860) x W(1.860) x H(1.740) |
|
Description |
1" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
1"" STRAIGHT FLEX CONN |
extra long description |
BPT 410-DC2 1" SQUEEZE CONN. ZINC |
ARL L423 1" FLEX CONN |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 1 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Length, 2-1/16 in Diameter, 0.21 lb/EA |
Zinc die-cast, Single screw, 1" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: .940. |
Product Type |
Squeeze Connector |
1" Flex Conn |
Short Description |
Squeeze Connector, Zinc Die Cast, 1 in, Straight |
- |
Special Features |
Furnished with Tri-Drive screw |
Concrete Tight, 1IN Knockout |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
410-DC2 |
L423 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze Connector |
|
|
|
Application |
Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure |
Flex AC MC Cable |
standard |
UL |
UL and CSA |