Item Comparison: XI036C100V054DSM, 40UVSC140056VDIM

Item

XI036C100V054DSM - 36W Programmable Driver For Led Downlights - Advance

XI036C100V054DSM
36W Programmable Driver For Led Downlights

$45.00 Each

$720.00 (16 Each)

QTY:
Each
Add
40UVSC140056VDIM - KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb - Keystone

40UVSC140056VDIM
KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb

$47.33 Each

$47.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 43 4
Vendor Advance Keystone
Catalog Number XI036C100V054DSM 40UVSC140056VDIM
Manufacturer Number 512475 KTLD-40-UV-SC1400-56-VDIM-W1 /USB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Dimming Ballasts Dimming Ballasts
UNSPSC N/A N/A
UPC/EAN/GTIN 00781087142073 00843654136103
Weight per package 0.313 (lbs/each) 0.0122 (lbs/each)
Description XI036C100V054DSM 36W Programmable Driver For Led Downlights
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type Led, Ballast Type Driver, Amperage 1A, Ul Certified, Point Adjustable Current Led Drivers
40UVSC140056VDIM KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb
Key KTLD-40-Uv-SC1400-56-Vdim-W1 /U
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.00 (Each) $47.33 (Each)
Carton/Reel $45.00 (1 Each) $47.33 (1 Each)
Standard Packaging/Reel $720.00 (16 Each) $47.33 (1 Each)
Ballast Type Driver N/A
Number of Lamps - N/A
Voltage Rating 0-10 -
Wattage 36 40
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Construction - N/A
Description 36W PROGRAMMABLE DRIVER FOR LED DOWNLIGHTS KTLD-40-UV-SC1400-56-VDIM-W1 /USB
extra long description ADV 512475 XITANIUM 36W 1.0A 54V 0- -
Long Description Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type LED, Ballast Type Driver, Amperage 1A, UL certified, Point Adjustable Current LED Drivers Key KTLD-40-UV-SC1400-56-VDIM-W1 /U
Product Type Xitanium 36W 1.0A 54V 0-10V Sset 1% Be Programmable Constant Current Led Driver, 40W, 470-1400MA Ou
Special Features UL certified, Point Adjustable Current LED Drivers -
beam angle - N/A
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - 470-1400mA
Output Voltage - 10-56
Sensor Type - N/A
Wire Type - Push In Terminals
Brand Signify Electronics Keystone
Manufacturers Part Number 512475 KTLD-40-UV-SC1400-56-VDIM-W1 /
Category Description DIMMING BALLASTS DIMMING BALLASTS
Type LED -
Amperage 1 -
Energy Star - N
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat