Item Comparison: 40A15CLPR0130, 40A15FCD120

Item

40A15CLPR0130 - *Delisted* 40W 130V A15 Med Base CLR Incan Lamp - Ge Current, A Daintree Company

40A15CLPR0130
*Delisted* 40W 130V A15 Med Base CLR Incan Lamp

$0.96 Each

$23.04 (24 Each)

QTY:
Each
Add
40A15FCD120 - *Discontinued* 40W A15 120V 27K Frost Medium Base - Ge Current, A Daintree Company

40A15FCD120
*Discontinued* 40W A15 120V 27K Frost Medium Base

$1.67 Each

$20.04 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 95 78
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number 40A15CLPR0130 40A15FCD120
Manufacturer Number 40A15CL/PRO-130V-130 40A15/F/CD
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent N/A
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168978613 00043168274951
Weight per package 0.08 (lbs/each) 0.098 (lbs/each)
Description 40A15CLPR0130 *Delisted* 40W 130V A15 Med Base CLR Incan Lamp
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
40A15FCD120 *Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.96 (Each) $1.67 (Each)
Carton/Reel $0.96 (1 Each) $1.67 (1 Each)
Standard Packaging/Reel $23.04 (24 Each) $20.04 (12 Each)
Voltage Rating 130 120
Wattage 40 W 40
Base Type Medium -
Color - FROST
color temperature - 2600.0
Finish Clear Frosted
Diameter - 1.875
Length - 3.5
Description *DELISTED* 40W 130V A15 MED BASE CLR INCAN LAMP *DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE
Long Description A-Line Incandescent Lamp, 300 lm Brightness (Lumens), 40 W, 130 V, Clear, 1500 h Average Life, Medium Base, Non Dimmable, 0.08 lb GEL 40A15/F/CD 27495 INCANDESCENT L
Product Type 97861 Incandescent Lamps 27495 Incandescent Lamps
Short Description A-Line Incandescent Lamp, 300 lm, 40W, 130V -
average life 1500 h 1500.0
Base - Medium Screw (E26)
Brightness (Lumens) 300 lm -
lumens 435 355
package quantity 1 CT;24 Pk -
Brand GE Current GE Current, a Daintree company
Manufacturers Part Number 40A15CL/PRO-130V 40A15/F/CD
sub brand Proliner(R) -
Category Description INCANDESCENT Fuses & Fuse Accessories
Manufacturer Status Inactive Inactive
Weight 0.08 lb -
Application - STANDARD
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat