Item Comparison: 40A15CARD12PK, 40A15FCD120

Item

40A15CARD12PK - 40W 120V A15 Med Base CLR Hi Temp Incand Lamp 12PK - Ge

40A15CARD12PK
40W 120V A15 Med Base CLR Hi Temp Incand Lamp 12PK

$2.26 Each

$27.12 (12 Each)

QTY:
Each
Add
40A15FCD120 - *Discontinued* 40W A15 120V 27K Frost Medium Base - Ge Current, A Daintree Company

40A15FCD120
*Discontinued* 40W A15 120V 27K Frost Medium Base

$1.67 Each

$20.04 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 78
Vendor Ge Ge Current, A Daintree Company
Catalog Number 40A15CARD12PK 40A15FCD120
Manufacturer Number 40A15 CARD 12PK-120 40A15/F/CD
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent N/A
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168152068 00043168274951
Weight per package 0.1 (lbs/each) 0.098 (lbs/each)
Description 40A15CARD12PK 40W 120V A15 Med Base CLR Hi Temp Incand Lamp 12PK
Ge Appliance 40 Watt A15 1-Pack
40A15FCD120 *Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.26 (Each) $1.67 (Each)
Carton/Reel $2.26 (1 Each) $1.67 (1 Each)
Standard Packaging/Reel $27.12 (12 Each) $20.04 (12 Each)
Voltage Rating ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS 120
Wattage 40 W 40
Color Colorless FROST
color temperature 2600.0 KV 2600.0
Finish Clear Gloss Frosted
Diameter 1.875 in 1.875
Length 3.5 in 3.5
Description 40W 120V A15 MED BASE CLR HI TEMP INCAND LAMP 12PK *DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE
extra long description GEL 40A15-CARD-12PK-120 15206 INC -
Long Description GE appliance 40 watt A15 1-pack GEL 40A15/F/CD 27495 INCANDESCENT L
Product Type 15206 Incandescent Lamps 27495 Incandescent Lamps
average life 1500.0 HR 1500.0
Base Medium Screw (E26) Medium Screw (E26)
lumens 415 V 355
Brand GE GE Current, a Daintree company
Manufacturers Part Number 40A15 CARD 12PK-120 40A15/F/CD
Category Description INCANDESCENT Fuses & Fuse Accessories
Manufacturer Status - Inactive
Application L 651 STANDARD
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat