Item Comparison: 408DC2, 408

Item

408DC2 - 3/4" Flex Straight Diecast Squeeze Connector - Bridgeport

408DC2
3/4" Flex Straight Diecast Squeeze Connector

$2.0406 Each

$204.06 (100 Each)

QTY:
Each
Add
408 - Detectable Buried Barricade Tape, 6" X 1000', RD - Scotch

408
Detectable Buried Barricade Tape, 6" X 1000', RD

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 345 0
All Stores 33,287 0
Vendor Bridgeport Scotch
Catalog Number 408DC2 408
Manufacturer Number 408-DC2 7000133192
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Flex & MC Fittings Tape
UNSPSC 39121419 - Flex connectors 32000000 - Electronic Components and Supplies
UPC/EAN/GTIN 00781747154088 00051128577813
Weight per package 0.133 (lbs/each) 12.5 (lbs/each)
Description 408DC2 3/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 1-3/4 In Diameter, 0.133 LB/Ea
408 Detectable Buried Barricade Tape, 6" X 1000', RD
Scotch® Buried Barricade Tape 406 Is A 5 Mil Thick, Aluminum Foil Backing, Buried Barricade Tape That Is Printed With A Warning Message. It Is Great For Alerting Pedestrians Of Danger In Both Small and Large Areas.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $0.00 (Each)
Carton/Reel $51.02 (25 Each) $0.00 (4 Each)
Standard Packaging/Reel $204.06 (100 Each) $0.00 (4 Each)
Material Die-Cast Zinc -
Finish Ball Burnished;Mirror Smooth -
Diameter 1-3/4 in -
Length 1-1/8 in -
Size 3/4 -
Description 3/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR DETECTABLE BURIED BARRICADE TAPE, 6" X 1000', RD
extra long description BPT 408-DC2 3/4" SQUEEZE CONN. ZINC 3M 7000133192 Scotch® Detectable Bu
Features Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. Make sure your electrical lines are locatable with this Scotch® 408 Buried Barricade Tape. Red color-coding and a clear warning message help to keep warn those digging in the area of a potential hazard, and the laminated aluminum foil tape can be picked up on a metal detector, so underground assets won't be lost. Rest easy knowing this tape won't deteriorate under temperature conditions ranging from 0 to 120 degrees F (-18 to 49 degrees C). Each roll contains 1000 ft of the 6-in wide tape, which is APWA Ap
Long Description Squeeze Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-1/8 in Length, 1-3/4 in Diameter, 0.133 lb/EA Scotch® Buried Barricade Tape 406 is a 5 mil thick, aluminum foil backing, buried barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.
Product Type Squeeze Connector Scotch® Detectable Buried Barricade Tape
Short Description Squeeze Connector, Zinc Die Cast, 3/4 in, Straight -
Special Features Furnished with Tri-Drive screw Caution Buried Electric Line Below
angle 180 Deg -
Connection Orientation Straight -
Connection Type Squeeze -
Connector Type Squeeze -
for use with Flexible Metal Conduit -
media Yes -
package quantity 25 CT;100 PK -
Standards Met UL File No. E9391;CSA Certified:File No. LR39354 -
Made in USA yes -
Brand Bridgeport Scotch
Manufacturers Part Number 408-DC2 408-R-6X1000FT
Category Description FLEX & MC FITTINGS TAPE
Type CONNECTOR Barricade Tape
Trade Size 3/4 in -
Weight 0.133 lb/EA -
Application Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure Buried
standard UL, CSA -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat