Nacogdoches |
390 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
407DC2 |
XC270 |
Manufacturer Number |
407-DC2 |
XC 270 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154071 |
00785991447040 |
Weight per package |
0.0984 (lbs/each) |
0.083 (lbs/each) |
Description |
407DC2 1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 15/16 In Length, 1-3/8 In Diameter, 1 Conductor, 0.0984 LB/Ea
|
XC270 1/2" STR Squeeze Flex Conn
Connector, Straight Squeeze-Type, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.92 Inch, Length 1.43 Inch, Die Cast Zinc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.21 (Each) |
$6.59 (Each) |
Carton/Reel |
$60.41 (50 Each) |
$164.86 (25 Each) |
Standard Packaging/Reel |
$241.64 (200 Each) |
$1,648.65 (250 Each) |
|
Material |
Die-Cast Zinc |
Zinc Die Cast |
Number of Conductors |
1 |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1-3/8 in |
- |
Length |
15/16 in |
- |
Size |
1/2 |
1/2 INCH |
|
Description |
1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
1/2" STR SQUEEZE FLEX CONN |
extra long description |
BPT 407-DC2 1/2 SQUEEZE CONN. ZINC |
ABB XC 270 1/2 INCH CONN,SQZ,AC/FLE |
Features |
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. |
- |
Long Description |
Squeeze Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 15/16 in Length, 1-3/8 in Diameter, 1 conductor, 0.0984 lb/EA |
Connector, Straight Squeeze-Type, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.92 Inch, Length 1.43 Inch, Die Cast Zinc |
Product Type |
Squeeze Connector |
1/2 Inch Conn, SQZ, Ac/Flex, DC |
Short Description |
Squeeze Connector, Zinc Die Cast, 1/2 in, Straight |
- |
Special Features |
HCF |
- |
|
angle |
180 Deg |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
- |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
5 CT;200 PK |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
Steel City |
Manufacturers Part Number |
407-DC2 |
XC-270 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Squeeze Connectors |
|
|
|
Application |
Recommended Cable Types to Connect Steel Flexible Metal Conduit or Armored Cable to Box or Enclosure. Armored Cable .86"-.92" Dia |
- |
standard |
UL |
UL e1383 |