Item Comparison: 4040AST, 383810AST

Item

4040AST - 3/8" MC Connector Double - Arlington

4040AST
3/8" MC Connector Double

$3.9412 Each

$394.12 (100 Each)

QTY:
Each
Add
383810AST - Snap-2-It Snap Duplex - Arlington

383810AST
Snap-2-It Snap Duplex

$4.2072 Each

$420.72 (100 Each)

QTY:
Each
Add
Nacogdoches 111 0
All Stores 8,671 33
Vendor Arlington Arlington
Catalog Number 4040AST 383810AST
Manufacturer Number 4040AST 383810AST
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00018997403513 00018997109378
Weight per package 0.17 (lbs/each) 0.17 (lbs/each)
Description 4040AST 3/8" MC Connector Double
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
383810AST Snap-2-It Snap Duplex
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.94 (Each) $4.21 (Each)
Carton/Reel $98.53 (25 Each) $105.18 (25 Each)
Standard Packaging/Reel $394.12 (100 Each) $420.72 (100 Each)
Material Die-Cast Zinc Zinc
Color Silver Silver
Finish Silver Silver
Diameter 1.605 in -
Length 1.772 in -
Size L(1.772) x W(1.605) x H(0.840) L(2.388) x W(2.035) x H(0.950)
Construction Die-Cast Die-Cast
Description 3/8" MC CONNECTOR DOUBLE SNAP-2-IT SNAP DUPLEX
extra long description ARL 4040AST SNAP2IT SNAP IN CONNEC ARL 383810AST SNAP2IT SNAP IN DUPLE
Features Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements -
Long Description Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.109 lb/EA Duplex zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Product Type Duplex Connector SNAP2IT Snap In Duplex 3838
Short Description Duplex Connector, Insulated, Die Cast Zinc, 3/8 in -
Special Features Fast and Easy Installation Insulated Throat Duplex Connector
for use with (2) 0.485 to 0.612 in Cable -
Insulated/Non-Insulated Insulated -
Knockout Size 1/2 in -
package quantity 25 PK;100 PK -
Standards Met cULus 372D;CSA Certified LR49636;UL Listed -
Made in USA yes -
Brand Arlington Industries Arlington Industries
Manufacturers Part Number 4040AST 383810AST
sub brand Snap2it(R) Snap2It
Category Description FLEX & MC FITTINGS FORM 5 CONDULETS, COVERS, & GASKETS
Type Snap-on Snap-on
Trade Size 3/8 in 3/8
Weight 0.109 lb/EA -
Application AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard CULUS and CSA CULUS and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat