Nacogdoches |
86 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
403DC2 |
SC38 |
Manufacturer Number |
403-DC2 |
SC-38 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154033 |
00687855200382 |
Weight per package |
0.062 (lbs/each) |
0.06 (lbs/each) |
Description |
403DC2 3/8" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 9/16 In Length, 1-3/16 In Diameter, 1 Conductor, 0.062 LB/Ea
|
SC38 3/8" Flex Conn D/C Squeeze Type
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.93 (Each) |
$2.42 (Each) |
Carton/Reel |
$46.52 (50 Each) |
$120.76 (50 Each) |
Standard Packaging/Reel |
$465.25 (500 Each) |
$1,207.55 (500 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
- |
Non Insulated |
Material |
Die-Cast Zinc |
Zinc Die Cast |
Number of Conductors |
1 |
- |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Natural |
|
Diameter |
1-3/16 in |
- |
Length |
9/16 in |
- |
Size |
3/8 |
0.375 |
|
Description |
3/8" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
3/8" FLEX CONN D/C SQUEEZE TYPE |
extra long description |
BPT 403-DC2 3/8 SQUEEZE CONN. ZINC |
EGS SC-38 3/8 IN SQUEEZE CONN FLEX/ |
Features |
Recommended cable types to connect steel or aluminum flexible metal conduit or armored cable to box or enclosure. (.56-.61 DIA.) For 12/3 to 10/3 steel or aluminum MC cable. |
- |
Long Description |
Squeeze Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 9/16 in Length, 1-3/16 in Diameter, 1 conductor, 0.062 lb/EA |
Features:1.06IN Dia X 1.5IN Length, 0.48 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast |
Product Type |
Squeeze Connector |
3/8 In Squeeze Conn Flex/Ac |
Short Description |
Squeeze Connector, Zinc Die Cast, 3/8 in, Straight, Squeeze Connector |
- |
Special Features |
HCF |
1.06 IN Dia X 1.5 IN Length, 0.48 IN Thread Length, Flexible Metal Conduit |
|
angle |
180 Deg |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Squeeze |
- |
Connector Type |
Squeeze |
Squeeze |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
UL File No. E9391 |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
403-DC2 |
SC-38 |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Straight Squeeze Connector |
|
|
|
Application |
Recommended Cable Types to Connect Steel or Aluminum Flexible Metal Conduit or Armored Cable to Box or Enclosure. (.56-.61 Dia.) For 12/3 to 10/3 Steel or Aluminum Mc Cable |
Terminates flexible metal conduit to a knockout in a dry location box or enclosure |
environmental conditions |
- |
Dry Location |
nema rating |
- |
FB-1 |
standard |
UL |
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1 |