Item Comparison: 39CHB0X, S384C

Item

39CHB0X - Recept Plate - Eaton

39CHB0X
Recept Plate

$3.38 Each

$845.00 (250 Each)

QTY:
Each
Add
S384C - Smooth Chrome 1G Power Outlet - Legrand-Pass & Seymour

S384C
Smooth Chrome 1G Power Outlet

$4.0661 Each

$813.22 (200 Each)

QTY:
Each
Add
Nacogdoches 151 0
All Stores 6,303 2,462
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 39CHB0X S384C
Manufacturer Number 39CH-BOX S384C
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Receptacles
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664191800 00785007138306
Weight per package 0.093 (lbs/each) 0.1362 (lbs/each)
Description 39CHB0X Recept Plate
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Chrome Material
S384C Smooth Chrome 1G Power Outlet
Wall Plate, 1 Gang, 7.8 In;2.156 In (Hole Dia.), 0.040 In Thickness, Silver, 0.1400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.38 (Each) $4.07 (Each)
Carton/Reel $84.50 (25 Each) $81.32 (20 Each)
Standard Packaging/Reel $845.00 (250 Each) $813.22 (200 Each)
insulation - Bare
Material Chrome Chrome;Smooth Metal
Number of Gangs - 1
Color - Silver
Finish - Smooth Chrome
Size - 7.8 in
Thickness - 0.040 in
Description - SMOOTH CHROME 1G POWER OUTLET
extra long description EWD 39CH-BOX RECEPT PLATE P&S S384C SMOOTH CHROME 1G POWER OU
Features Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. One Gang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device - 2 mtg. holes, Smooth Metal.
Long Description Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Chrome Material Wall Plate, 1 Gang, 7.8 in;2.156 in (Hole Dia.), 0.040 in Thickness, Silver, 0.1400 lb
Product Type Wall Plate Smooth Chrome 1G Power Outlet
Short Description 1 Gang, Screw Mount, Wallplate 1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features (1) 2.15 in Hole Standard Designated Size;Approval Ul;With Matching Mounting Screw;Packaging Type Box Opening 2.156 Hole for 2.125 Diameter
dimensions 2.75 (W) x 4.5 (H) in 7.8 in;2.156 in (Hole Dia.)
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 1 ct 1 ct
Standards Met NAFTA Compliant UL 514;CSA Certified
Made in USA - yes
Brand Eaton Pass and Seymour
Manufacturers Part Number 39CH-BOX S384-C
Category Description Residential plates Residential receptacles
Type Power outlet and locking wallplate Wall Plate
Weight - 0.1400 lb
Application Commercial;Industrial;Residential Residential;Commercial
Mounting - WALL
standard UL Listed,NAFTA,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat