Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Minnesota Mining (3M) |
Catalog Number |
3939 |
3930 |
Manufacturer Number |
7000028933 |
N/A |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Unassigned
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
-
|
UPC/EAN/GTIN |
00051131069756 |
05400706975 |
Weight per package |
0.0635 (lbs/each) |
1.75 (lbs/each) |
Description |
3939 Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
|
3930 Heavy Duty Duct Tape, Silver, 48MM X 54.8M
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.00 (Each) |
$20.00 (Each) |
Carton/Reel |
$480.00 (24 Each) |
$20.00 (1 Each) |
Standard Packaging/Reel |
$480.00 (24 Each) |
$480.00 (24 Each) |
|
Material |
Rubber (Adhesive);Polyethylene Over Cloth Scrim (Backing) |
- |
|
Backing Material |
Polyethylene Over Cloth |
- |
|
Length |
60 yd |
- |
Thickness |
9 mil |
- |
Width |
48 mm |
- |
|
Description |
HEAVY DUTY DUCT TAPE 3939,SILVER,48MM X 54.8M |
HEAVY DUTY DUCT TAPE 3939,SILVER,48MM X 54.8M |
extra long description |
3M 7000028933 3M™ Heavy Duty Duct T |
- |
Features |
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M(TM) Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application. |
- |
Long Description |
Duct Tape, 6.3 N/cm Adhesion Strength, 47.3 N/cm;432 oz/in Tensile Strength, 17 % Elongation at Break, +200 °F Operating Temperature, 60 yd Length, 48 mm Width, 9 mil Thickness, 12 month Shelf Life, 1.52 lb/EA |
- |
Product Type |
Duct Tape |
- |
Short Description |
Duct Tape, Polyethylene Over Cloth, 60 yd L |
- |
Special Features |
High Tack;Conformabilty;Strength;Easy Tear |
- |
|
adhesion strength |
6.3 N/cm;58 oz/in |
- |
Adhesive Material |
Rubber |
- |
Elongation at Break |
17 % |
- |
Maximum Operating Temperature |
+200 °F;+93 °C |
- |
package quantity |
1 CT;24 Pk |
- |
Shelf Life |
12 month |
- |
Standards Met |
ASTM D3652;ASTM D3330;ASTM D3759;ASTM E84;UL Listed 723;NFPA 255, and UBC 8-1 |
- |
Tensile Strength |
47.3 N/cm;432 oz/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Minnesota Mining (3M) |
Manufacturers Part Number |
3939 |
- |
sub brand |
3M(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
HEAVY DUTY |
- |
|
|
|
Application |
Patching;Bundling;Reinforcing;Tabbing;Taping/Splicing Insulation;Capping Pipe;Securing Conduit End;Marking;Labeling;Temporary Repair;Heating;Ventilating and Air Conditioning |
- |
standard |
UL 723 and ASTM E84 |