Item Comparison: 38X12TR316SS, ATR38X144SS6

Item

38X12TR316SS - 3/8-16X12 Threaded Rod 31 - Peco Fasteners

38X12TR316SS
3/8-16X12 Threaded Rod 31

$3.57 Each

$3.57 (1 Each)

QTY:
Each
Add
ATR38X144SS6 - BLTF 3/8 X144" SS6 All Thread - Eaton

ATR38X144SS6
BLTF 3/8 X144" SS6 All Thread

$38.2956 Foot

$459.55 (12 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 787 0
Vendor Peco Fasteners Eaton
Catalog Number 38X12TR316SS ATR38X144SS6
Manufacturer Number 38X12TR316SS ATR, 3/8X144 SS6
Category Anchor and Fasteners - Miscellaneous Channel, Strut & Fittings - Channel & Strut Fittings
Classification Cable & Pipe Transits Thread Rods
UNSPSC 30102404 - Steel rods 30101804 - Steel channels
UPC/EAN/GTIN 00705591009936 00781011049201
Weight per package 0.296 (lbs/each) 2.4 (lbs/each)
Description 38X12TR316SS 3/8-16X12 Threaded Rod 31
3/8-16 X 12 Foot Threaded Rod 316 Stainless Steel - Sold Per Foot
ATR38X144SS6 BLTF 3/8 X144" SS6 All Thread
Eaton B-Line Series All Threaded Rod, 144" H X 0.375" D, Steel, 730 LB Load Cap, 16" Thread Length
Minimum Order QTY 1 Unit 12 Units
Unit/Foot $3.57 (Each) $38.30 (Foot)
Carton/Reel $3.57 (1 Each) $459.55 (12 Feet)
Standard Packaging/Reel $3.57 (1 Each) $459.55 (12 Feet)
Finish - STAINLESS STEEL TYPE 316
Description 3/8-16X12 THREADED ROD 31 BLTF 3/8 X144" SS6 ALL THREAD
extra long description PECO 38X12TR316SS 3/8-16X12 Threade B-LINE ATR, 3/8X144 SS6 ALL THREADE
Features - For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description 3/8-16 X 12 FOOT THREADED ROD 316 STAINLESS STEEL - SOLD PER FOOT Eaton B-Line series all threaded rod, 144" H x 0.375" D, Steel, 730 Lb load cap, 16" thread length
Product Type 3/8-16X12 Threaded Rod 316 STNLS 00993 All Threaded Rod, 3/8"-16 Thread, 144" Len, SSL 316
Special Features - Length 144 In, Load Capacity 730 Lb, Thread Series UNCR, Weight 29 Lb
dimensions - X X 144.0000 IN
Brand Peco Fasteners Eaton
Manufacturers Part Number 38X12TR316SS ATR, 3/8X144 SS6
Category Description CABLE & PIPE TRANSITS THREAD RODS
Type - All threaded rod
minimum qty - 12
Application - Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherWater and Wa
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat