Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
FWBZ38 |
38FWSB |
Manufacturer Number |
FWBZ38 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Unassigned
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
N/A
|
UNSPSC |
31161807 - Flat washers
|
-
|
UPC/EAN/GTIN |
00781002309840 |
N/A |
Weight per package |
0.0185 (lbs/each) |
0 |
Description |
FWBZ38 3/8'' Silicon Bronze Flat Washer
Flat Washer, Silicon Bronze Material, 3/8 In (Id) Diameter, 3/8 In Drive Size, 5/64 In Thickness, 3/8 In Inside, 0.99 LB
|
38FWSB 3/8(7/8OD) Flat WSHR Silicon Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.51 (Each) |
$1.00 (Each) |
Carton/Reel |
$150.85 (100 Each) |
$1.00 (1 Each) |
Standard Packaging/Reel |
$150.85 (100 Each) |
$100.00 (100 Each) |
|
Material |
Silicon Bronze |
- |
|
Diameter |
3/8 in (ID) |
- |
Thickness |
5/64 in |
- |
|
Description |
3/8'' SILICON BRONZE FLAT WASHER |
3/8(7/8OD) FLAT WSHR SILICON BRONZE |
extra long description |
DOTTIE FWBZ38 3/8" Flat Washers Sil |
- |
Features |
Silicon Bronze Harder than Brass, Marine use and High Resistance to Extreme Temperatures |
- |
Long Description |
Flat Washer, Silicon Bronze Material, 3/8 in (ID) Diameter, 3/8 in Drive Size, 5/64 in Thickness, 3/8 in Inside, 0.99 lb |
- |
Product Type |
Flat Washer |
- |
Short Description |
Flat Washer, Silicon Bronze, 3/8 in (ID) |
- |
Special Features |
Features: Silicon Bronze Harder than Brass, Marine use and High Resistance to Extreme Temperatures |
- |
|
Drive Size |
3/8 in |
- |
Head Style |
Flat |
- |
Inside Diameter |
3/8 in |
- |
outside diameter |
7/8 |
- |
package quantity |
25 CT |
- |
|
Brand |
L.H. Dottie CO. |
- |
Manufacturers Part Number |
FWBZ38 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Fuses & Fuse Accessories |
Type |
FLAT WASHER |
- |
|
|
Application |
General Purpose |