Nacogdoches |
1,711 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Eaton |
Catalog Number |
38AST |
38MCQ |
Manufacturer Number |
38AST |
38MCQ |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Flex & MC Fittings
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121311 - Electrical fittings
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00018997000705 |
00662277061605 |
Weight per package |
0.05 (lbs/each) |
0.06 (lbs/each) |
Description |
38AST 3/8" Ins MC Snap D/C Conn
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
|
38MCQ 3/8" Quicklok Box Conn
Quick-Lok Pro Connector, Zinc Plated, 6 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$1.66 (Each) |
Carton/Reel |
$81.68 (50 Each) |
$1.66 (1 Each) |
Standard Packaging/Reel |
$816.85 (500 Each) |
$82.82 (50 Each) |
|
Material |
Die-Cast Zinc |
Die-Cast Zinc (Body);Zinc Plated Steel (Cover) |
|
Color |
Silver |
- |
Finish |
Silver |
Zinc Plated |
|
Diameter |
1 in |
- |
Length |
1.41 in |
- |
Size |
L(1.410) x W(0.850) x H(0.850) |
3/8 in |
|
Description |
3/8" INS MC SNAP D/C CONN |
3/8" QUICKLOK BOX CONN |
extra long description |
ARL 38AST SNAP2IT 3/8" SNAP IN CONN |
CRS-H 38MCQ 3/8 QUICK-LOK BX CONNEC |
Features |
SNAP2IT(R) connectors are fast and easy to Install! There’s no locknut to lose. Push cable into the fitting up to the end stop. Rotate cable clockwise until tight. Remove cable from the fitting by turning it Counter-clockwise. |
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova |
Long Description |
Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.41 in Length, 1 in Diameter, Insulated, Snap-In Connection, 0.049 lb/EA |
Quick-Lok Pro Connector, Zinc Plated, 6 lb/100 |
Product Type |
Cable Connector |
3/8 Quick-Lok BX Connector |
Short Description |
Cable Connector, Die Cast Zinc, 3/8 in, MC Snap, Red Internal Clip |
Quick-Lok Pro Connector |
Special Features |
Easy installation - No tools needed;Save time and money;Removable with a screwdriver |
1/2 in Knockout;Armored Cable/Metal Clad;Flexible Metallic Conduit |
|
Connection Type |
Snap-In |
- |
dimensions |
- |
3.4300 IN X 1.9500 IN X 1.4200 IN |
for use with |
0.45 to 0.612 in Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
50 PK;500 PK |
50 PK |
Standards Met |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
cULus Listed;UL File No. E-19188 |
|
|
Brand |
ARLINGTON |
Cooper Crouse-Hinds |
Manufacturers Part Number |
38AST |
38MCQ |
sub brand |
Snap2it(R) |
- |
|
Category Description |
FLEX & MC FITTINGS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Snap-on |
- |
|
|
Weight |
0.049 lb/EA |
6 lb/100 |
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
Hospitals;Health Care Facilities;Schools and Universities |
Enclosure |
Zinc |
- |
standard |
CULUS and CSA |
UL 886, CUL, CSA C22.2 |