Nacogdoches |
123 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
38ACDS |
40RAST |
Manufacturer Number |
38ACDS |
40RAST |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121438 - Automatic wire or cable connector
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747083807 |
00018997135872 |
Weight per package |
0.053 (lbs/each) |
0.06 (lbs/each) |
Description |
38ACDS 3/8" Single Barrel Double Cut-In Snap Lock
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
|
40RAST 1/2" SNAP2IT Cable Conn
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat. Has Rectangular End Stop.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.72 (Each) |
$1.33 (Each) |
Carton/Reel |
$86.00 (50 Each) |
$1.33 (1 Each) |
Standard Packaging/Reel |
$860.00 (500 Each) |
$33.20 (25 Each) |
|
Material |
Plastic/Zinc |
Zinc |
|
|
Size |
3/8 |
L(1.390) x W(1.000) x H(1.000) |
|
Description |
3/8" SINGLE BARREL DOUBLE CUT-IN SNAP LOCK |
1/2" SNAP2IT CABLE CONN |
extra long description |
BPT 38ACDS 3/8" CUT-IN SNAP LOCK |
ARL 40RAST SNAP2IT RETROFIT CON 40 |
Features |
Time Saver: Double Snap-in for Old Work – connects from the inside of the box! |
- |
Long Description |
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast |
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat. Has rectangular end stop. |
Product Type |
3/8" Cut-In Snap Lock |
SNAP2IT Retrofit Con 40 |
Special Features |
14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF |
Retrofit, Insulated Throat |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
38ACDS |
40RAST |
sub brand |
- |
Snap2It |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
CORD CONNECTORS & CORD GRIPS |
Type |
Single Barrel, Cut In Double-Snap |
Snap-on |
|
Application |
For Use in Old Work Applications, cable can be pulled into a box, then this connector is installed onto the cable, and locked into place from inside the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") aluminum and Steel AC/MC/MCI-A/HCF. |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
standard |
cULus |
CULUS and CSA |
Temperature Rating |
105?°C |