Nacogdoches |
96 |
83 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton Wiring Devices |
Catalog Number |
3867 |
S21SP |
Manufacturer Number |
3867 |
S21-SP |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121402 - Electrical plugs
|
-
|
UPC/EAN/GTIN |
00785007802306 |
032664517839 |
Weight per package |
0.6133 (lbs/each) |
10 (lbs/each) |
Description |
3867 Plug 50A125/250V Angle Plug
Power Outlet Angle Plug, 20/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.61 LB
|
S21SP Plug Angle Univ 30/50A 125/250V 3P4W BK
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made In Usa, Nema 14-30 Nema Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.75 (Each) |
$29.97 (Each) |
Carton/Reel |
$19.75 (1 Each) |
$29.97 (1 Each) |
Standard Packaging/Reel |
$237.00 (12 Each) |
$299.70 (10 Each) |
|
amperage rating |
20/50 |
- |
connection |
Non Grounding |
- |
Current Rating |
20/50 A |
30/50 A |
Material |
Nylon |
- |
Number of Wires |
3 |
4 |
Poles |
3-way |
- |
Voltage Rating |
125/250 V ac |
120/250 V |
Wire Size |
4 |
- |
|
|
Length |
3.4 in |
- |
Size |
3.4 in |
- |
|
Description |
PLUG 50A125/250V ANGLE PLUG |
PLUG ANGLE UNIV 30/50A 125/250V 3P4W BK |
extra long description |
P&S 3867 PLUG 50A125/250V ANGLE PLU |
- |
Features |
Plug 50amp 125/250volt Angle |
Commercial Grade - Range & Dryer Plugs feature dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Unbreakable, abuse-resistant thermoplastic construction. |
Long Description |
Power Outlet Angle Plug, 20/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 in Length, 0.61 lb |
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made in USA, NEMA 14-30 NEMA Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating |
Product Type |
Plug 50A125/250V Angle Plug |
Range & Dryer Plug |
Short Description |
20/50 A, 125/250 VAC, Power Outlet Angle Plug, Black |
Range & Dryer Plug, 120/250 V, 30/50 A, Black, 1 CT;10 PK |
Special Features |
Plastic snap in wire clamp with aluminum conductors |
Terminals Have Pressure Plates to Protect Wires |
|
Number of Pins |
- |
4 |
package quantity |
1 CT;12 PK |
1 CT;10 PK |
Resistance Properties |
- |
Abuse-Resistant |
Standards Met |
RoHS Compliant;UL 498;C22.2 No.42;CSA Certified;UL Listed |
- |
Voltage |
125.0 V |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
3867 |
S21SP |
|
Category Description |
Residential cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Power Outlet Angle Plug |
- |
|
|
|
Application |
Appliances |
Commercial |
nema rating |
14-50;NEMA WD-1;WD-6 |
NEMA 14-30 |
standard |
UL, UL 498 |