Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
3867 |
5745AN |
Manufacturer Number |
3867 |
5745AN |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Residential Cord Connectors
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007802306 |
00785007574517 |
Weight per package |
0.6133 (lbs/each) |
0.7093 (lbs/each) |
Description |
3867 Plug 50A125/250V Angle Plug
Power Outlet Angle Plug, 20/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.61 LB
|
5745AN Plug 50A125/250V Angle
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.75 (Each) |
$104.88 (Each) |
Carton/Reel |
$19.75 (1 Each) |
$104.88 (1 Each) |
Standard Packaging/Reel |
$237.00 (12 Each) |
$6,293.09 (60 Each) |
|
amperage rating |
20/50 |
50 |
connection |
Non Grounding |
Wire Grounding |
Current Rating |
20/50 A |
50 A |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
4 |
Poles |
3 |
3 |
Voltage Rating |
125/250 V ac |
250 V ac |
Wire Size |
4 |
4 |
|
|
Diameter |
- |
3.43 in |
Length |
3.4 in |
2.12 in |
Size |
3.4 in |
3.4 in |
|
Description |
PLUG 50A125/250V ANGLE PLUG |
PLUG 50A125/250V ANGLE |
extra long description |
P&S 3867 PLUG 50A125/250V ANGLE PLU |
P&S 5745AN PLUG 50A125/250V ANGLE |
Features |
Plug 50amp 125/250volt Angle |
Plug 50amp 125/250volt Angle |
Long Description |
Power Outlet Angle Plug, 20/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 in Length, 0.61 lb |
Power Outlet Angle Plug, 50 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb |
Product Type |
Plug 50A125/250V Angle Plug |
Plug 50A125/250V Angle |
Short Description |
20/50 A, 125/250 VAC, Power Outlet Angle Plug, Black |
50 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle), 3 Poles, 4 Wires |
Special Features |
Plastic snap in wire clamp with aluminum conductors |
Termination saddle clamps securely capture stranded wires |
|
package quantity |
1 CT;12 PK |
1 ct |
Standards Met |
RoHS Compliant;UL 498;C22.2 No.42;CSA Certified;UL Listed |
RoHS Compliant;UL 498;C22.2 No. 42;CSA Certified |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
3867 |
5745-AN |
|
Category Description |
Residential cord connectors |
Residential cord connectors |
Type |
Power Outlet Angle Plug |
Power Outlet Angle Plug |
|
|
Application |
Appliances |
Medium Duty |
nema rating |
14-50;NEMA WD-1;WD-6 |
14-50;NEMA WD-1;WD-6 |
standard |
UL 498 |
UL 498 |