Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
38500 |
51425 |
Manufacturer Number |
38-500 |
51425 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Welding Equipment -
Safety Equipment
|
Classification |
Cleaning
|
Hand Tools
|
UNSPSC |
47131502 - Cleaning cloths or wipes
|
53131627 - Hand cleaner
|
UPC/EAN/GTIN |
00783250385003 |
00092644514258 |
Weight per package |
2.6 (lbs/each) |
2.45 (lbs/each) |
Description |
38500 Ideal Wipes
Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB
|
51425 Klein Kleaners Hand Cleaning Towels
Klein Kleaners Hand Cleaning Towels Make It Easy to Keep Your Hands Clean On The Jobsite. These Towels Quickly Loosen, Dissolve and Absorb Dirt and Grease Without Needing to Rinse Your Hands. The Natural Solvent Is More Gentle On The Skin Than Petroleum-Based Hand Cleaners.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.25 (Each) |
$23.14 (Each) |
Carton/Reel |
$145.50 (6 Each) |
$23.14 (1 Each) |
Standard Packaging/Reel |
$145.50 (6 Each) |
$138.84 (6 Each) |
|
Color |
Light Yellow;Translucent |
- |
|
Length |
12 |
- |
Overall Length |
12 in |
- |
Size |
- |
72-Count Bucket |
Width |
9 |
- |
|
Description |
IDEAL WIPES |
KLEIN KLEANERS HAND CLEANING TOWELS |
extra long description |
IDEAL 38-500 Towel,Ideal,IDEAL Wipe |
KLEIN 51425 Hand Cleaning Towels |
Features |
These industrial strength wipes are made to be used for the toughest clean-up jobs and are safe to use on hands. IDEAL Wipes The Multi-Purpose Towel are infused with Vitamin E and natural hand moisturizers to leave hands feeling clean, soft, and residue-free. One side of the wipe has a non-scratching, textured scrubbing surface, while the other is soft and smooth for use on delicate surfaces. These are essential for wiping dirt, grease, & grime off tools or other surfaces. |
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners. |
Long Description |
Wipe, Light Yellow/Translucent, 9 in Overall Width, 12 in Overall Length, 2.6 lb |
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners. |
Product Type |
Wipe |
Hand Cleaning Towels |
Short Description |
12 in, Ideal Wipes, Cleans Up with Dirt;Grease and Grime |
- |
Special Features |
Cleans Dirt, Grease, Lube and Grime;Pre-Moistened Wipes with Sealing, Moisture Retaining Canister;Extra-Large Towel for Even the Biggest Jobs;Non-Scratching, Textured Scrubbing Side for Cleaning with Soft and Smooth Wiping Surface on Opposite Side;Infused with Natural Hand Moisturizers and Vitamin E to Soften Rough Skin;Durable Heavy-Duty Fabric Scrubs without Tearing |
- |
|
for use with |
Cleans Up with Dirt;Grease and Grime |
- |
media |
- |
Yes |
Overall Width |
9 in |
- |
package quantity |
- |
72 |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
38-500 |
51425 |
|
Category Description |
CLEANING |
HAND TOOLS |
Type |
The Multi-Purpose Towel |
- |
|
Package Type |
Can |
- |
Weight |
2.6 lb |
2.5 lb (1.1 kg) |
|
Application |
- |
For Skin and Hand Cleansing |