Item Comparison: 112, 385

Item

112 - Recp Single Surface 50A 125/250V 3P3W BK - Eaton

112
Recp Single Surface 50A 125/250V 3P3W BK

$11.79 Each

$117.90 (10 Each)

QTY:
Each
Add
385 - STR Blade Sur Recp 50A 125/250V 3P 3W - Legrand-Pass & Seymour

385
STR Blade Sur Recp 50A 125/250V 3P 3W

$8.2051 Each

$205.13 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 207 194
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 112 385
Manufacturer Number 112 385
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664196409 00785007490107
Weight per package 10 (lbs/each) 1.0848 (lbs/each)
Description 112 Recp Single Surface 50A 125/250V 3P3W BK
Duplex Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 4.00 In Length, 3.28 In Width, 1.24 In Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 LB
385 STR Blade Sur Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 0.0800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.79 (Each) $8.21 (Each)
Carton/Reel $11.79 (1 Each) $8.21 (1 Each)
Standard Packaging/Reel $117.90 (10 Each) $205.13 (25 Each)
amperage rating - 50
connection - Non Ground
Current Rating 50 A 50 A
Material Nylon Thermoplastic
Number of Wires 3 3
Poles - 3
Voltage Rating 125/250 V ac 125/250 V ac
Wire Size - 4
Color Black -
Height 1.24 in 5.65 in
Length 4.00 in 2.8 in
Size - 5.7 in
Width 3.28 in 2.41 in
Description RECP SINGLE SURFACE 50A 125/250V 3P3W BK STR BLADE SUR RECP 50A 125/250V 3P 3W
extra long description EWD 112 Recp Single Surface 50A 125 P&S 385 STR BLADE SUR RECP 50A 125/
Features Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Straight Blade Receptacle 50amp 125/250volt 3pole 3wire
Long Description Duplex Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 4.00 in Length, 3.28 in Width, 1.24 in Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 lb Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 0.0800 lb
Product Type Recp Single Surface 50A 125/250V 3P3W BK STR Blade Sur Recp 50A 125/250V 3P 3W
Short Description 50 A, 125/250 VAC, Duplex Receptacle, Black 50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features Wiring Type Back and Side Wire Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Compatible Wire Size #14 to #10 AWG -
Connection Type Screw Non Ground
dimensions 2.5000 IN X 5.0000 IN X 10.0000 IN -
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;10 PK 1 ct
Receptacle Type Duplex Straight Blade
Resistance Properties Tamper Resistant;Weather Resistant;Corrosion Resistant Arc Resistant
Standards Met UL Listed;NOM 426;RoHS Compliant;Listed to UL498 .file no. E15058 UL 498
Made in USA yes -
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number 112 385
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Residential receptacles
Type Power device receptacle Straight Blade Receptacle
Weight 0.1000 lb 0.0800 lb
Application Commercial Industrial
Mounting - WALL
nema rating 10-50R 10-50
standard NOM,UL Listed,cULus Listed,CSA Certified,RoHS Compliant,NAFTA UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat