Item Comparison: 3838AST, 580MC

Item

3838AST - 3/8" Ins Snap Duplex Barrel MC D/C Conn - Arlington

3838AST
3/8" Ins Snap Duplex Barrel MC D/C Conn

$4.2094 Each

$105.24 (25 Each)

QTY:
Each
Add
580MC - 3/8" Insulated Duplex Barrell MC Diecast Connector - Bridgeport

580MC
3/8" Insulated Duplex Barrell MC Diecast Connector

$4.5434 Each

$1,135.85 (250 Each)

QTY:
Each
Add
Nacogdoches 119 0
All Stores 19,363 1,835
Vendor Arlington Bridgeport
Catalog Number 3838AST 580MC
Manufacturer Number 3838AST 580-MC
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Unassigned
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121311 - Electrical fittings -
UPC/EAN/GTIN 00018997362308 78174700580
Weight per package 0.12 (lbs/each) 0.126 (lbs/each)
Description 3838AST 3/8" Ins Snap Duplex Barrel MC D/C Conn
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.108 LB/Ea
580MC 3/8" Insulated Duplex Barrell MC Diecast Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.21 (Each) $4.54 (Each)
Carton/Reel $105.24 (25 Each) $113.58 (25 Each)
Standard Packaging/Reel $105.24 (25 Each) $1,135.85 (250 Each)
Material Die-Cast Zinc -
Color Silver -
Finish Silver -
Diameter 1.605 in -
Length 1.772 in -
Size L(2.154) x W(1.605) x H(0.950) -
Construction Die-Cast -
Description 3/8" INS SNAP DUPLEX BARREL MC D/C CONN 3/8" INSULATED DUPLEX BARRELL MC DIECAST CONNECTOR
extra long description ARL 3838AST SNAP2IT DPLX CONNECTOR -
Features Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements -
Long Description Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.108 lb/EA -
Product Type Duplex Connector -
Short Description Duplex Connector, Insulated, Die Cast Zinc, 3/8 in -
Special Features Fast and Easy Installation -
for use with (2) 0.405 to 0.612 in Cable -
Insulated/Non-Insulated Insulated -
Knockout Size 1/2 in -
package quantity 25 PK;100 PK -
Standards Met cULus 372D;CSA Certified LR49636;UL Listed -
Made in USA yes -
Brand Arlington Industries Bridgeport
Manufacturers Part Number 3838AST 580-MC
sub brand Snap2it(R) -
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type Snap-on -
Trade Size 3/8 in -
Weight 0.108 lb/EA -
Application AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS -
standard CULUS and CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat