Item Comparison: 370SA, 370SA

Item

370SA - 1" Alu FM7 Cond Body CVR - Eaton

370SA
1" Alu FM7 Cond Body CVR

$13.90 Each

$556.00 (40 Each)

QTY:
Each
Add
370SA - 1" Alu FM7 CVR Assy - Appleton

370SA
1" Alu FM7 CVR Assy

$7.45 Each

$745.00 (100 Each)

QTY:
Each
Add
Nacogdoches 62 0
All Stores 1,216 52
Vendor Eaton Appleton
Catalog Number 370SA 370SA
Manufacturer Number 370 SA 370SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274002712 00781381601184
Weight per package 0.14 (lbs/each) 0.12 (lbs/each)
Description 370SA 1" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 1 In Trade Size, 0.14 LB/Ea
370SA 1" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 1 In Trade Size, 0.12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.90 (Each) $7.45 (Each)
Carton/Reel $13.90 (1 Each) $186.25 (25 Each)
Standard Packaging/Reel $556.00 (40 Each) $745.00 (100 Each)
Material Sheet aluminum Aluminum
Finish Epoxy Powder Coated Natural
Hub Size - 1
Description 1" ALU FM7 COND BODY CVR 1" ALU FM7 CVR ASSY
extra long description CRS-H 370 SA 1 WDGNUT SHT AL FORM 7 APP 370SA 1 IN FM7 COVER STAMPED-AL
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body Cover, Epoxy Powder Coated, 1 in Trade Size, 0.14 lb/EA Conduit Outlet Body Cover, Natural, 1 in Trade Size, 0.12 lb/EA
Product Type 1 Wdgnut SHT Al Form 7 CVR 1 In FM7 Cover Stamped-Alum
Short Description Conduit Body Cover, 1 in, Form 7 Body, Aluminum Conduit Outlet Body Cover, 1 in, Form 7 Body, Aluminum
Special Features Wedge-Lok Cast Cover Wedge-Lok
body type Conduit Conduit
dimensions 1.7500 IN X 0.8400 IN X 5.0000 IN -
Enclosure Type - NEMA FB-1
for use with Rigid Conduit Body Rigid Steel Conduit;Rigid Aluminum/IMC Conduit
Form - 7
includes Stainless Steel Screw Stainless Steel Screws
package quantity 40 PK;1 CT 100 PK;25 CT
Standards Met UL 514B;CSA C22.2;NEC/CEC Certified UL 514A/B;CSA C22.2
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 370 SA 370SA
sub brand - Wedge-Lok
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type COVER Blank Clip Cover With Screw
Trade Size 1 in 1 in
Weight 0.14 lb/EA 0.12 lb/EA
Application Hazardous Locations Hazardous Locations
Mounting - Screw-In
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat